Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Base, Standard Type
  • Magnetic Base, Standard Type
  • Magnetic Base, Standard Type
  • Magnetic Base, Standard Type

Magnetic Base, Standard Type MB-B

4.71 (7)
Item.#
02045136
Mfr.#
MB-B
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Strut Dimensions (Diameter x Length) (mm)
phi10x165
Adsorption Strength (N [kgf])
800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness.
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
4.5/6.5
Description 2
From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts.
Specification
Standard model
Magnet Dimensions (mm)
50x58x55
Main Post Dimensions (Diameter x Length) (mm)
phi12x176
Specification and Applications
[Diameter of the main post] The thicker the [diameter of the support post] the greater the holding strength of the arm.
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Weight (kg)
1.5
TRUSCO Part Number
107-6795
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
As a base of precision measurement
5
From Japan
On 2018-01-26 20:03:56
I think that it is good because it is firmly fixed and stable, I think that the goods of the goods themselves are also good, considering the price, but after a long time has passed, a few things to use ....
This review is about item#2045136.
Precision measurement
3
From Japan
On 2016-05-23 21:13:29
I use it as a dial stand. This manufacturer has purchased two hands because it is using from a long time and it is stable and easy to use. At the same time, we also purchased magnet stand parts and produced and used original measuring stands.
This review is about item#02045136.
Measurement work by dial gauge
5
From Japan
On 2014-11-04 18:30:56
Thread parts are also easier to handle than previous competitors' products, so I will buy it in the future.
This review is about item#02045136.
Dial gauge fixing stand
5
From Japan
On 2014-08-15 21:26:55
Cannetu made base holds gotch. The arm is fixed firmly with a dial. Good sense of stability. Accurate measurement is possible.
This review is about item#02045136.
For centering
5
From Japan
On 2013-11-14 16:23:11
If possible, I think I will buy a little more price, if it is cheap.
This review is about item#02045136.
Measurement of motorcycle engine parts etc
5
From Japan
On 2012-05-28 16:13:08
Very easy to use, we are satisfied with the price.
This review is about item#02045136.
Maintenance of measuring instruments
5
From Japan
On 2012-01-31 12:16:53
Easy to use
This review is about item#02045136.