Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Base, With Micromotion Adjustment
  • Magnetic Base, With Micromotion Adjustment
  • Magnetic Base, With Micromotion Adjustment
  • Magnetic Base, With Micromotion Adjustment

Magnetic Base, With Micromotion Adjustment MB-BV

Item.#
02045145
Mfr.#
MB-BV
Package Qty.
1PC
Ship pack of
1
95.49 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Strut Dimensions (Diameter x Length) (mm)
phi10x150
Adsorption Strength (N [kgf])
800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness.
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Weight (kg)
1.6
TRUSCO Part Number
107-6841
Magnet Dimensions (mm)
50x58x55
Main Post Dimensions (Diameter x Length) (mm)
phi12x176
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
4.5/6.5
Description 2
From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts.
Specification
Dissemination model. Micromotion adjustment.