Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Base
  • Magnetic Base
  • Magnetic Base
  • Magnetic Base

Magnetic Base MB-F2

Item.#
02045154
Mfr.#
MB-F2
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Strut Dimensions (Diameter x Length) (mm)
phi10x165
Adsorption Strength (N [kgf])
800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness.
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Weight (kg)
1.7
Specification
Main column 360 degree turning; can be locked up to 75 degree
Magnet Dimensions (mm)
50x58x55
Main Post Dimensions (Diameter x Length) (mm)
phi12x194
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
4.5/6.5
TRUSCO Part Number
107-6817