Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Adj. Flexible Magnetic Base
  • Adj. Flexible Magnetic Base
  • Adj. Flexible Magnetic Base
  • Adj. Flexible Magnetic Base

Adj. Flexible Magnetic Base MB-FX

5.00 (1)
Item.#
02045163
Mfr.#
MB-FX
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Main Post Dimensions (Diameter x Length) (mm)
phi16x315
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
6.0/8.1
Description 2
From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts.
Specification
You can bend flexibly as you like
Magnet Dimensions (mm)
50x58x55
Adsorption Strength (N [kgf])
800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness.
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Weight (kg)
1.5
TRUSCO Part Number
107-6868
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dial gauge mounting
5
From Japan
On 2014-04-30 20:25:20
Also strongly flexible parts also firmly tight cage mounting parts magnet is also likely to use long a durable metal.
This review is about item#02045163.