Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Base, Ideal For Precision Measurement

Magnetic Base, Ideal For Precision Measurement MB-K

4.00 (1)
Item.#
02045197
Mfr.#
MB-K
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate.
Strut Dimensions (Diameter x Length) (mm)
phi12x165
Adsorption Strength (N [kgf])
800[80]
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Weight (kg)
1.8
Specification
Main pole diameter is large. For precise measurement
Magnet Dimensions (mm)
50x58x55
Main Post Dimensions (Diameter x Length) (mm)
phi14x178
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
4.5/6.5
TRUSCO Part Number
107-6809
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
4
From Japan
On 2013-02-13 15:27:37
Of the price of a standard type difference is not known.
This review is about item#02045197.