Buy more than* S$200* and get FREE SHIPPING

  • High Lock Base, Hydraulic Type Normal Mode
  • High Lock Base, Hydraulic Type Normal Mode
  • High Lock Base, Hydraulic Type Normal Mode

High Lock Base, Hydraulic Type Normal Mode MB-OX

Item.#
02045215
Mfr.#
MB-OX
Package Qty.
1PC
Ship pack of
1
479.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For holding measuring tools. For holding sensors in fixed position., For holding measuring tools. For holding sensors in fixed position.
Adsorption Strength (N [kgf])
1000[100]
Arm Mounting Screw Diameter
M8x1.25
Arm Length (mm)
140x110x81
TRUSCO Part Number
107-6876
Magnet Dimensions (mm)
50x73x55
Measuring Instrument Attachment/ Dovetail Groove
8phi, 6phi/6.5
Mechanism
Hydraulic type standard version
Weight (kg)
2.0