Buy more than* S$200* and get FREE SHIPPING

  • Hand Magnet Catch

Hand Magnet Catch SM-1000B

4.00 (2)
Item.#
02045461
Mfr.#
SM-1000B
Package Qty.
1PC
Ship pack of
1
41.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
101-4285
Dimension B
M8 screw
Dimensions D (mm)
78
Weight (g)
450
2014 TRUSCO Published Page
1-0782
Dimensions E (mm)
13
Adsorption Ability (N)
170
Dimension (mm)
52x106
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Time of arrangement after dismantling facilities
3
From Japan
On 2017-02-21 16:14:36
It may be more convenient if attracted iron scraps etc. are specifications that pulling iron knobs etc when pulling something knob or something.
This review is about item#2045486.
Sorting metal such as nails from waste materials
5
From Japan
On 2017-01-12 19:42:39
It is easy to hold and easy to handle because the suction surface is also large, it snaps snapping, making snappy and making a terrible momentum. It is a satisfactory product.
This review is about item#2045486.