Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Bar

Hand Bar SM-L

Item.#
02045495
Mfr.#
SM-L
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 0834
Dimensions (Overall Length) (mm)
800
Height (mm)
800
2014 TRUSCO Published Page
1-0782
Weight (g)
295
TRUSCO Part Number
100-6703