Buy more than* S$200* and get FREE SHIPPING

  • Sturdy Spring, Df for Light Small Load
  • Sturdy Spring, Df for Light Small Load
  • Sturdy Spring, Df for Light Small Load

Sturdy Spring, Df for Light Small Load DF20x35

Item.#
02079077
Mfr.#
DF20x35
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Deflection (1000000 Times, mm)
14
Deflection (300000 Times, mm)
17.5
Load (1 Million Times/N [kgf])
255[26]
Load (300000 Times/N [kgf])
314[32]
Inside Diameter d (phi mm)
11
Free Length L (mm)
35
Material
SAE9254
Deflection (500000 Times, mm)
15.7
Spring constants (kgf/mm)
1.83
Load (500000 Times/N [kgf])
284[29]
Spring Constant (N/mm)
17.95
Outside Diameter D (phi mm)
20
Color
Yellow
Type
Flat wire coiled spring