Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Saw Blade

Saw Blade M-S5

4.32 (19)
Item.#
02082605
Mfr.#
M-S5
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Suitable for cutting of wood or wooden material., Suitable for cutting of wood or wooden material.
Blade Thickness (mm)
0.9
Effective Length (mm)
140
Number of Threads per inch
9
Type
Woodworking
Overall Length (mm)
160
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 2
1 star 0
Review Rating: 4.32
19 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-06-15 19:24:12
I am satisfied that I can use it as usual. I will also use it.
This review is about item#2082605.
Wood cutting
4
From Japan
On 2018-05-25 22:54:28
The blade length is also long and sharpness is also good. Cospara is also nice.
This review is about item#2082605.
Main logging operations
5
From Japan
On 2018-05-19 10:17:52
It is repeat purchase. Regarding harvesting work, it does not differ from other companies' luxury goods, and it fits within about a quarter of the cost and I am very satisfied. Originally it was cheap, so I did not expect it at all, but when I tried and purchased things, it was a big hit. It may be necessary to have a technique tailored to the knife.
This review is about item#2082614.
Logging of trees
5
From Japan
On 2018-05-12 02:21:16
I was able to use it without problems as with other brand items at low cost.
This review is about item#02082605.
Logging of trees
5
From Japan
On 2018-04-08 12:42:01
Compared to other companies' expensive items, it can be used without any complications. We are looking forward to hearing from you.
This review is about item#2082614.
Bamboo forest etc. logging operation
5
From Japan
On 2018-03-14 11:44:18
It was able to be used without problems. If it is logging work, it works comparable to other luxury brand products. low cost. I will repeat.
This review is about item#2082614.
Cutting of rafters
5
From Japan
On 2017-01-13 07:59:25
I like the cheapest. It gradually becomes sharp
This review is about item#02082605.
Renovation work
5
From Japan
On 2016-10-17 21:23:18
It can be used normally in barrel wood and board opening.
This review is about item#2082605.
Interior demolition
3
From Japan
On 2016-07-08 10:06:06
From the outcome I can cut it for now. Of course, it is impossible to cut thick articles, studs, but I think that there is no problem in terms of price. It depends on how to use the individual, even if you use a high blade, press it, if you twist it will burn and break.
This review is about item#02082605.
Disconnection
5
From Japan
On 2016-03-16 22:16:42
It can be used without problems.
This review is about item#02082614.