Buy more than* S$200* and get FREE SHIPPING

  • T-HandleTap Wrench

T-HandleTap Wrench M6-12

3.50 (6)
Item.#
02082675
Mfr.#
M6-12
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Tapping, Tapping
Material
Free-cutting steel
Use Dimensions
M6-13
Overall Length (mm)
81
Screw Type
M
Handle Length (mm)
99
Nominal Outside Diameter (mm)
22
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Tap.
5
From Japan
On 2016-10-02 20:08:00
I do not complain at this price. It is a word of high cost performance. If you have complaints please buy a snap or M ○ C from the beginning.
This review is about item#2082675.
Car maintenance
1
From Japan
On 2016-08-21 15:29:49
Surprisingly poor processing precision. The axis of M6 does not fit smoothly.
This review is about item#2082666.
Tap work
5
From Japan
On 2015-12-27 12:51:39
I bought it with 4 mm tap at the same time. It can be used without problems.
This review is about item#02082666.
Tap cutting
5
From Japan
On 2015-12-03 16:14:30
It is sufficient performance
This review is about item#02082666.
Maintenance relation
4
From Japan
On 2015-07-28 20:19:56
I think that this type is hard to tighten. There is no problem in use at all.
This review is about item#02082675.
M4 tap stand
1
From Japan
On 2014-12-19 21:49:59
The area of ​​toys is not. It was barely usable, it also gets idle as soon as you put your strength. The cheap lost money!
This review is about item#02082666.