Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • R22, R12, R500 and R502 Mini Size Charge Valve

R22, R12, R500 and R502 Mini Size Charge Valve TA166XA

5.00 (1)
Item.#
02086218
Mfr.#
TA166XA
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For R500, R502, R22, R12
Connection Diameter
Quarter Fureaosu x 1/4 Fureamesu
Overall Length (mm)
56
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas refill of car air conditioner
5
From Japan
On 2015-09-15 15:46:06
Very easy to use, you can work with confidence. Let's use domestic products as much as possible.
This review is about item#02086218.