NoteBuy more than* S$200* and get FREE SHIPPING

  • R410A Charge Valve

R410A Charge Valve TA166H

5.00 (3)
Item.#
02086263
Mfr.#
TA166H
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For R410A
Height (mm)
73
Connection Diameter
5/16 Fureaosu x 5/16 Fureamesu
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of air conditioning
5
From Japan
On 2015-11-20 21:52:18
Although I purchased previously Monotarou brand of charge valve was Ⅹ in the outskirts of usability and packing, again It is Taxco, allows precise work.
This review is about item#02086263.
Use in air conditioning other vacuuming gas charge of large
5
From Japan
On 2015-06-05 09:41:01
Easy to open and close the valve comes out from the outdoor unit body in a little longer.
This review is about item#02086263.
Air conditioning of the mounting
5
From Japan
On 2014-12-18 17:47:53
You can Ru leisurely securely mounted without having to work in a hurry the attachment of the hose attached to the service port in the air conditioning of the installation. Without reveal the gas in the removal of the hose even after the evacuation, And hurry surely can you comfortably without work. Work is also very possible to smooth, is a very good sense of security to those who are looking at the procedure is get down along. Look at the work of calm that not the sound of gas leakage when removing the hose using the charge valve, is the customer was a very good feeling to have a good impression with a sense of security. It is thanks to the gratitude of the charge valve.
This review is about item#02086263.