Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 circuit limit switch WLCA
  • 2 circuit limit switch WLCA
  • 2 circuit limit switch WLCA
  • 2 circuit limit switch WLCA

2 circuit limit switch WLCA WLCA12

5.00 (1)
Item.#
02087084
Mfr.#
WLCA12
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Terminal Screws
4-M4
Impact Resistance (Malfunction)
Above 300m/s2
Appliance Classes
class[I]
Ground Terminal
None
Impact Resistance
Above 1000 m/s2
Force for Operating (OF) (N)
Maximum 13.34
Flowing Current (A)
10
Short Circuit Protection Installation
10A fuse, gG type or gI type (IEC269)
Protection Structure
IP67
TRUSCO Part Number
102-1541
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Withstand Voltage
Homopolar terminal spacing: AC1000V 50/60Hz 1min Between each terminal and earth: AC2200V 50/60Hz 1min/Uimp 2.5kV Between each terminal and non-charging metal part: AC2200V 50/60Hz 1min/Uimp 2.5kV
Conditional Short Circuit Current
100A(EN60947-5-1)
Switch
General internal switch, 1a1b contact type
Weight (g)
About 275 (When using WLCA2 form)
Specification
Standard type
Operation Indicator
None
Operating Ambient Temperature (deg C)
-10 to 80 (but no freezing)
Allowable Operating Frequency
Mechanical: 120 rounds/min Electrical: 30 rounds/min
Allowable Operating Speed
1 mm to 1 m/s (in the case of WLCA2 type)
Mechanical Durability
Above 15,000,000 times
Return Force (N)
Reference Value RF(Minimum): 2.23
Vibration Resistance (malfunction)
10 to 55 Hz, double amplitude of 1.5mm
Ambient Humidity
35 - 95%RH
Type
Standard type
Rated Frequency (Hz)
50/60
Environmental Information
Standard type
Electric Rating
Standard type
Contact Resistance (mohm)
Below 25 (initial value)
Electrical Durability
Above 750,000 times
Rated Enclosed Thermal Current
10A, 0.5A(EN60947-5-1)
Head Specification
(Single-sided operation), (head attachment) 4 direction movement possible
Actuator Type
Variable roller / lever type (standard form)
Differential Travel
Reference value: MD (Maximum): 12degree
Opreration
Reference value, movement until operation begins PT: 15+/-5degree Movement after operation OT (Minimum): 30degree
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Inrush Current (A)
Regular closed circuit: maximum 30 Regular open circuit: maximum 20
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For detecting stop position of the device
5
From Japan
On 2018-03-26 16:04:34
I am using it many times, but there is no problem with function and durability.
This review is about item#84857.