Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 2 circuit limit switch WLCA
  • 2 circuit limit switch WLCA
  • 2 circuit limit switch WLCA
  • 2 circuit limit switch WLCA

2 circuit limit switch WLCA WLCA12-2N

5.00 (1)
Item.#
02087093
Mfr.#
WLCA12-2N
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Return Force (N)
Reference Value RF(minimum): 1.18
Vibration Resistance (malfunction)
10 to 55Hz 1.5mm frequency
Ambient Humidity
35 - 95%RH
Type
Standard type
Rated Frequency (Hz)
50/60
Environmental Information
Standard type
Electric Rating
Standard type
Contact Resistance (mohm)
25 or less (initial value)
Electrical Durability
More than 750,000
Terminal Screws
4-M4
Impact Resistance (Malfunction)
More than 300 m/s2
Specification
Overtravel type
Operation Indicator
Not available
Operating Ambient Temperature (deg C)
-10 to 80 (however, no freezing)
Allowable Operating Frequency
Mechanical: 120 rounds/min Electrical: 30 times/min
Allowable Operating Speed
1 mm - 1 m/s (in the case of WLCA2 type)
Withstand Voltage
Homopolar terminal spacing: AC600V 50/60Hz 1min Between each terminal and earth:AC1500V 50/60Hz 1min/Uimp 2.5kV Between each terminal and non-charging metal:AC1500V 50/60Hz 1min/Uimp 2.5kV
Conditional Short Circuit Current
100A(EN60947-5-1)
Switch
General internal switch 1a1b contact type
Weight (g)
About 275 (in the case of WLCA2 type)
Appliance Classes
classI
Ground Terminal
Without
Impact Resistance
More than 1000 m/s2
Force for Operating (OF) (N)
Maximum 9.61
Flowing Current (A)
10
Short Circuit Protection Installation
10A fuse gG or gI (IEC269) type
Protection Structure
IP67
TRUSCO Part Number
102-1613
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Mechanical Durability
More than 1500 million times
Opreration
Reference value Movement until motion PT: Maximum 20degree Movement after motion OT (Minimum): 70degree
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Inrush Current (A)
Normally-closed path: Maximum 30 Normally-opened path: Maximum 20
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Rated Enclosed Thermal Current
10A, 0.5A(EN60947-5-1)
Head Specification
(Single-sided operation), (head attachment) 2 directions are possible.
Actuator Type
Adjustable roller, lever type (overrun type 90degree movement type)
Differential Travel
Reference value: MD (maximum): 12degree
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For detecting stop position of the device
5
From Japan
On 2018-03-26 16:04:34
I am using it many times, but there is no problem with function and durability.
This review is about item#84857.