Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 circuit limit switch WLCA
  • 2 circuit limit switch WLCA
  • 2 circuit limit switch WLCA
  • 2 circuit limit switch WLCA
  • 2 circuit limit switch WLCA

2 circuit limit switch WLCA WLCA32-42

Item.#
02087154
Mfr.#
WLCA32-42
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
96.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Short Circuit Protection Installation
GI or 10A fuse type gG (IEC269)
Appliance Classes
classI
2014 TRUSCO Published Page
1-2448
Electric Rating
Standard Type
Contact Resistance (mohm)
25 or less (initial value)
Type
Standard type
Weight (g)
(In the case of form WLCA2) About275
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Impact Resistance (Malfunction)
300m / s 2 more
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Rated Frequency (Hz)
50/60
Operation Indicator
Nothing
Conditional Short Circuit Current
100A(EN60947-5-1)
Withstand Voltage
AC2200V 50 / 60Hz 1min / Uimp 2.5kV: non-charging metal part between the 50 / 60Hz 1min / Uimp 2.5kV each terminal AC2200V: ground between the 50 / 60Hz 1min each terminal AC1000V: same extreme child between
Differential Travel
Reference values​​: MD (maximum): 12 degree
Actuator Type
Fork lever lock type (holding type, shape WL-5A102 plastic roller with lever)
Head Specification
(One side operation) - , (head mounted) four directions possible
Allowable Operating Speed
(In the case of form WLCA2) 1mm to 1m / s
Opreration
Movement of 55 degree switch after operation (Min): the movement of up to 50 +/- 5 degree switching operation (up to): the movement of the lever to the reference value inverted 35 degree
Impact Resistance
1000m / s 2 more
Environmental Information
Standard Type
Electrical Durability
750000 times or more
Protection Structure
IP67
Ground Terminal
None
Operating Ambient Temperature (deg C)
(No freezing) -10 to 80
Mechanical Durability
15 million times or more
TRUSCO Part Number
102-1656
Terminal Screws
4-M4
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm
Rated Enclosed Thermal Current
10A,0.5A(EN60947-5-1)
Flowing Current (A)
10
Ambient Humidity
35 to 95%RH
Inrush Current (A)
(break contact) up to 30, (make contact) up to 20
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Switch
General Built-in switch 1a1b contact form
Allowable Operating Frequency
Mechanical: 120 times / min Electrical: 30 times / min
Force for Operating (OF) (N)
Movement of 55 degree switch after operation (Min): the movement of up to 50 +/- 5 degree switching operation (up to): the movement of the lever to the reference value inverted 35 degree
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)