Buy more than* S$200* and get FREE SHIPPING

  • Two-Circuit Limit Switch/Long-Life Two-Circuit Limit Switch
  • Two-Circuit Limit Switch/Long-Life Two-Circuit Limit Switch
  • Two-Circuit Limit Switch/Long-Life Two-Circuit Limit Switch
  • Two-Circuit Limit Switch/Long-Life Two-Circuit Limit Switch
  • Two-Circuit Limit Switch/Long-Life Two-Circuit Limit Switch

Two-Circuit Limit Switch/Long-Life Two-Circuit Limit Switch WLCA32-43

4.80 (10)
Item.#
02087163
Mfr.#
WLCA32-43
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Electrical Durability
More than 750,000
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Ambient Humidity
35 - 95%RH
TRUSCO Part Number
102-1664
Appliance Classes
classI
Vibration Resistance (malfunction)
10 to 55Hz 1.5mm frequency
Ground Terminal
Without
Flowing Current (A)
10
Environmental Information
Standard type
Short Circuit Protection Installation
10A fuse type gG or gI (IEC269)
Contact Resistance (mohm)
25 or less (initial value)
Withstand Voltage
Homopolar terminal spacing: AC1000V 50/60Hz 1min Between each terminal and earth:AC2200V 50/60Hz 1min/Uimp 2.5kV Between each terminal and non-charging metal:AC2200V 50/60Hz 1min/Uimp 2.5kV
Actuator Type
Fork lever lock type (maintaining type and form WL-5A104 plastic with a roller lever)
Type
Standard type
Differential Travel
Reference value: MD (maximum): 12degree
Opreration
Reference value Movement until lever inverts: 50+/-5degree Movement until switch motion (maximum): 55degree Movement after switch motion (minimum): 35degree
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Allowable Operating Frequency
Mechanical: 120 times/min Mechanical: 30 times/min
Operating Ambient Temperature (deg C)
-10 to 80 (however, no freezing)
Terminal Screws
4-M4
Mechanical Durability
More than 1500 million times
Impact Resistance (Malfunction)
More than 300 m/s2
Return Force (N)
-
Rated Frequency (Hz)
50/60
Impact Resistance
More than 1000 m/s2
Weight (g)
About 275 (in the case of WLCA2 type)
Protection Structure
IP67
Electric Rating
Standard type
Allowable Operating Speed
1 mm - 1 m/s (in the case of WLCA2 type)
Head Specification
(Single-sided operation) -, (head attachment) 4 -way possible.
Switch
General internal switch 1a1b contact type
Force for Operating (OF) (N)
Reference value Movement until lever inverts: 50+/-5degree Movement until switch motion (maximum): 55degree Movement after switch motion (minimum): 35degree
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Operation Indicator
Not available
Inrush Current (A)
Normally-closed path: Maximum 30 Normally-opened path: Maximum 20
Rated Enclosed Thermal Current
10A, 0.5A(EN60947-5-1)
Conditional Short Circuit Current
100A(EN60947-5-1)
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Simple lift level setting
5
From Japan
On 2017-10-02 15:12:34
Robustness, accuracy, ease of installation etc. Sufficient goals can be achieved
This review is about item#2503024.
Used as pull string switch of electric toe of refrigerator compartment
5
From Japan
On 2017-08-11 13:33:45
I turned on and off normally I thought how durability is because frequent entrance and exit
This review is about item#84866.
As repair parts to take the machine tinning
5
From Japan
On 2017-07-13 17:06:53
Relatively easy to use, I always find it useful. *****
This review is about item#2087127.
It is used for automatic machine folding positioning.
3
From Japan
On 2016-10-31 17:08:45
It is used for automatic machine folding positioning. I put it for stock.
This review is about item#2087093.
Factory lift
5
From Japan
On 2016-07-12 07:22:14
It's a special switch, but you can order with one. It is also a reliable manufacturer.
This review is about item#02502981.
Machine control
5
From Japan
On 2015-05-08 15:21:39
It worked as usual and was very helpful.
This review is about item#02503015.
Machine repair (parts replacement)
5
From Japan
On 2015-02-17 10:05:19
Purchased for stock replenishment. I bought it with 10% OFF campaign, so it cost about 1000 yen by 2 pieces. Thank you very much.
Plant equipment open / shut confirmation equipment
5
From Japan
On 2013-04-11 10:29:56
Since the product is made by OMRON which can be trusted, there was no problem. Notably, it was good that the response from ordering to arrival to Monotaro got to work early without stopping the factory.
This review is about item#02087084.
Installation on tapping machine.
5
From Japan
On 2012-07-07 13:43:12
Installation on tapping machine. Things that used to be old became old, I bought this. You can make it solid. I think there is no problem. I made the fixing hardware in-house.
This review is about item#02503006.
Repair of special vehicles, factory equipment
5
From Japan
On 2012-07-05 21:09:34
Types that are commonly used are shipped on the day so you can feel free to order and it will be appreciated. I would be happy if possible if price could be a little more.
This review is about item#02087084.