Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Double-Circuit Limit-Switch WLCLX
  • Double-Circuit Limit-Switch WLCLX
  • Double-Circuit Limit-Switch WLCLX
  • Double-Circuit Limit-Switch WLCLX
  • Double-Circuit Limit-Switch WLCLX

Double-Circuit Limit-Switch WLCLX WLCL-2N

Item.#
02087181
Mfr.#
WLCL-2N
Package Qty.
1PC
Ship pack of
1
80.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Frequency (Hz)
50/60
Mechanical Durability
Above 15,000,000 times
Force for Operating (OF) (N)
Maximum 2.84
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Vibration Resistance (malfunction)
10 to 55 Hz, double amplitude of 1.5mm
Operation Indicator
None
Ambient Humidity
35 - 95%RH
Impact Resistance
Above 1000 m/s2
Protection Structure
IP67
Movement after Operation (OT)
Minimum 30degree
Appliance Classes
Class I
PT Movement until Operation
15+/-5degree
Operating Ambient Temperature (deg C)
-10 to 80 (but no freezing)
Return Force (N)
Reference Value RF(Minimum): 0.25
Actuator Type
Adjustable roller lever type (Opato label 90degree movable form / 25-140 mm)
Inrush Current (A)
Regular closed circuit: Maximum 30 Regular open circuit: Maximum 20
Head Specification
(Single-sided operation), (head attachment) 2 directions movement possible.
Allowable Operating Speed
1 mm to 1 m/s (in the case of WLCA2 type)
Ground Terminal
None
Flowing Current (A)
10
Impact Resistance (Malfunction)
Above 300m/s2
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Rated Enclosed Thermal Current
10A, 0.5A(EN60947-5-1)
Conditional Short Circuit Current
100A(EN60947-5-1)
Short Circuit Protection Installation
10A fuse shape, gG or gI (IEC269)
Movement of Differential (MD)
Maximum 12degree
Environmental Information
Standard type
Type
Standard type
Contact Resistance (mohm)
Below 25 (initial value)
Electrical Durability
Above 750,000 times
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Withstand Voltage
Homopolar terminal spacing: AC1000V 50/60Hz 1min Between each terminal and earth: AC2200V 50/60Hz 1min/Uimp 2.5kV Between each terminal and non-charging metal part: AC2200V 50/60Hz 1min/Uimp 2.5kV
Switch
General internal switch, 1a1b contact type
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Operating Frequency
Mechanical: 120 times/min Electrical: 30 times/min