Buy more than* S$200* and get FREE SHIPPING

  • 2 circuit limit switch WLG
  • 2 circuit limit switch WLG
  • 2 circuit limit switch WLG
  • 2 circuit limit switch WLG

2 circuit limit switch WLG WLG12

Item.#
02087197
Mfr.#
WLG12
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impact Resistance (Malfunction)
Above 300m/s2
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Rated Enclosed Thermal Current
10A, 0.5A(EN60947-5-1)
Conditional Short Circuit Current
100A(EN60947-5-1)
Protection Structure
IP67
TRUSCO Part Number
102-1591
Appliance Classes
class[I]
Operation Indicator
None
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Terminal Screws
4-M4
Return Force (N)
Reference Value RF(Minimum): 0.98
Ground Terminal
None
Flowing Current (A)
10
Force for Operating (OF) (N)
Maximum 9.81
Head Specification
(Single-sided operation)x, (head attachment) 4 -way movement possible
Allowable Operating Speed
1 mm to 1 m/s (in the case of WLCA2 type)
Withstand Voltage
Homopolar terminal spacing: AC6000V 50/60Hz 1min Between each terminal and earth: AC1500V 50/60Hz 1min/Uimp 2.5kV Between each terminal and non-charging metal: AC1500V 50/60Hz 1min/Uimp 2.5kV
Differential Travel
Reference value: MD(Maximum): 7degree
Opreration
Reference value, movement until operation PT: 10degree (-1 to +2degree) movement after operation OT (Minimum):65degree
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Vibration Resistance (malfunction)
10 to 55 Hz, double amplitude of 1.5mm
Ambient Humidity
35 - 95%RH
Impact Resistance
Above 1000 m/s2
Short Circuit Protection Installation
10A fuse shape, gG or gI (IEC269)
Electric Rating
Standard type
Contact Resistance (mohm)
Below 25 (initial value)
Electrical Durability
Above 500,000 times
Environmental Information
Standard type
Operating Ambient Temperature (deg C)
-10 to 80 (but no freezing)
Rated Frequency (Hz)
50/60
Mechanical Durability
10,000,000 times or more
Type
Standard type
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Operating Frequency
Mechanical: 120 times/min Electrical: 30 times/min
Actuator Type
Adjustable roller lever type (Opato label, high sensitivity type / 80degree)
Switch
General internal switch, 1a1b contact type
Inrush Current (A)
Regular closed circuit: Maximum 15 Regular open circuit: Maximum 10