Buy more than* S$200* and get FREE SHIPPING

  • Double-Circuit Limit-Switch WLG
  • Double-Circuit Limit-Switch WLG
  • Double-Circuit Limit-Switch WLG
  • Double-Circuit Limit-Switch WLG

Double-Circuit Limit-Switch WLG WLG2-LE

3.67 (3)
Item.#
02087206
Mfr.#
WLG2-LE
Package Qty.
1PC
Ship pack of
1
83.73 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operation Indicator
Neon lamp
Conditional Short Circuit Current
100A(EN60947-5-1)
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Impact Resistance
1000m / s 2 more
Environmental Information
Standard Type
Electric Rating
Standard Type
Protection Structure
IP67
Ground Terminal
None
Operating Ambient Temperature (deg C)
(No freezing) -10 to 80
Mechanical Durability
15 million times or more
Impact Resistance (Malfunction)
300m / s 2 more
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Rated Frequency (Hz)
50/60
Allowable Operating Speed
(In the case of form WLCA2) 1mm to 1m / s
Withstand Voltage
AC1500V 50 / 60Hz 1min / Uimp 2.5kV: non-charging metal part between the 50 / 60Hz 1min / Uimp 2.5kV each terminal AC1500V: ground between the 50 / 60Hz 1min each terminal AC6000V: same extreme child between
Differential Travel
Reference values​​: MD (maximum): 7 degree
Head Specification
(Unilateral action) x, (head mounted) four directions possible
Rated Enclosed Thermal Current
10A,0.5A(EN60947-5-1)
Flowing Current (A)
10
Ambient Humidity
35 to 95%RH
Short Circuit Protection Installation
GI or 10A fuse type gG (IEC269)
Appliance Classes
classI
Electrical Durability
500000 times or more
Return Force (N)
Reference value RF (Min): 0.98
Contact Resistance (mohm)
25 or less (initial value)
Type
Standard type
Force for Operating (OF) (N)
Max9.81
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Terminal Screws
4-M4
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm
Allowable Operating Frequency
Mechanical: 120 times / min Electrical: 30 times / min
Opreration
PT movement of up to a reference value behavior: 10 degree movement of OT (-1 to + 2 degree) after operation (minimum): 65 degree
Inrush Current (A)
(break contact) up to 15, (make contact) up to 10
Actuator Type
Roller lever type (overtravel type high sensitivity type 80 degree)
Switch
General Built-in switch 1a1b contact form
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-07-29 18:43:51
I bought several times. You can use without any problems.
This review is about item#02087197.
Machinery maintenance
1
From Japan
On 2013-06-06 10:23:01
Nothing use impressions, this screen with the drawing of the variable roller type, had arrived arrived not a "variable". I wonder if it is not unkind. And not returned, wonder what about.
This review is about item#35459742.
Repairs to the machine
5
From Japan
On 2013-01-27 15:20:01
It was used for the repair of the machine. It could be used without having to worry about because it was brand item. SMC There is a picture in preparation products such as commodity because it is welcome if it is possible to display just shape.
This review is about item#35459943.