Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double-Circuit Limit-Switch WLG
  • Double-Circuit Limit-Switch WLG
  • Double-Circuit Limit-Switch WLG
  • Double-Circuit Limit-Switch WLG

Double-Circuit Limit-Switch WLG WLGCA2

3.67 (3)
Item.#
02087215
Mfr.#
WLGCA2
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Impact Resistance
1000m / s 2 more
TRUSCO Part Number
102-0811
Environmental Information
Standard Type
Electric Rating
Standard Type
Protection Structure
IP67
Ground Terminal
None
Operating Ambient Temperature (deg C)
(No freezing) -10 to 80
Mechanical Durability
15 million times or more
Impact Resistance (Malfunction)
300m / s 2 more
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Rated Frequency (Hz)
50/60
Operation Indicator
Nothing
Conditional Short Circuit Current
100A(EN60947-5-1)
Withstand Voltage
AC2200V 50 / 60Hz 1min / Uimp 2.5kV: non-charging metal part between the 50 / 60Hz 1min / Uimp 2.5kV each terminal AC2200V: ground between the 50 / 60Hz 1min each terminal AC1000V: same extreme child between
Differential Travel
Reference values​​: MD (maximum): 3 degree
Head Specification
(Unilateral action) x, (head mounted) four directions possible
Allowable Operating Frequency
Mechanical: 120 times / min Electrical: 30 times / min
Ambient Humidity
35 to 95%RH
Short Circuit Protection Installation
GI or 10A fuse type gG (IEC269)
2014 TRUSCO Published Page
1-2448
Appliance Classes
classI
Electrical Durability
500000 times or more
Return Force (N)
Reference value RF (Min): 1.47
Contact Resistance (mohm)
25 or less (initial value)
Type
Standard type
Force for Operating (OF) (N)
Max13.34
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Terminal Screws
4-M4
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm
Rated Enclosed Thermal Current
10A,0.5A(EN60947-5-1)
Flowing Current (A)
10
Opreration
PT movement of up to a reference value behavior: 5 degree movement of OT (0 to + 2 degree) after operation (minimum): 40 degree
Inrush Current (A)
(break contact) up to 30, (make contact) up to 20
Actuator Type
Roller lever type (high-precision type 38R)
Switch
General Built-in switch 1a1b contact form
Allowable Operating Speed
(In the case of form WLCA2) 1mm to 1m / s
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-07-29 18:43:51
I have purchased it several times. It can be used without problems.
This review is about item#02087197.
Machine maintenance
1
From Japan
On 2013-06-06 10:23:01
As for impression of use, this screen reached with variable drawing type drawing, arrived that it is not "variable". Is not it unkind? Moreover, it is not possible to return it, how is it.
This review is about item#35459742.
Machine repair
5
From Japan
On 2013-01-27 15:20:01
I used it for repairing the machine. Since it was a maker item, I could use it without worrying about it. Since SMC products and other products are preparing for images, it is appreciated if you can display only the shape.
This review is about item#35459943.