Buy more than* S$200* and get FREE SHIPPING

  • 2-Circuit Limit-Switch WLH-
  • 2-Circuit Limit-Switch WLH-
  • 2-Circuit Limit-Switch WLH-
  • 2-Circuit Limit-Switch WLH-

2-Circuit Limit-Switch WLH- WLH12

4.33 (3)
Item.#
02087233
Mfr.#
WLH12
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Environmental Information
Standard type
Rated Frequency (Hz)
50/60
Protection Structure
IP67
Vibration Resistance (malfunction)
10 to 55 Hz, double amplitude of 1.5mm
Rated Enclosed Thermal Current
10A, 0.5A(EN60947-5-1)
Type
Standard type
Impact Resistance
Above 1000 m/s2
Appliance Classes
class[I]
Electrical Durability
Above 750,000 times
Operating Ambient Temperature (deg C)
-10 to 80 (but no freezing)
Mechanical Durability
10,000,000 times or more
Return Force (N)
Reference Value RF(Minimum): 0.98
Actuator Type
Adjustable roller lever type (Opato travel type general type, 80degree)
Switch
General internal switch, 1a1b contact type
Differential Travel
Reference value: MD (Maximum): 12degree
Allowable Operating Speed
1 mm to 1 m/s (in the case of WLCA2 type)
Withstand Voltage
Homopolar terminal spacing: AC1000V 50/60Hz 1min Between each terminal and earth: AC2200V 50/60Hz 1min/Uimp 2.5kV Between each terminal and non-charging metal part: AC2200V 50/60Hz 1min/Uimp 2.5kV
Ground Terminal
None
Conditional Short Circuit Current
100A(EN60947-5-1)
Terminal Screws
4-M4
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Force for Operating (OF) (N)
Maximum 9.81
Operation Indicator
None
Ambient Humidity
35 - 95%RH
Short Circuit Protection Installation
10A fuse shape, gG or gI (IEC269)
TRUSCO Part Number
102-1567
Electric Rating
Standard type
Contact Resistance (mohm)
Below 25 (initial value)
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Flowing Current (A)
10
Impact Resistance (Malfunction)
Above 300m/s2
Opreration
Reference value, movement until operation begins PT: 15+/-5degree Movement after operation OT (Minimum): 55degree
Inrush Current (A)
Regular closed circuit: Maximum 30 Regular open circuit: Maximum 20
Allowable Operating Frequency
Mechanical: 120 times/min Electrical: 30 times/min
Head Specification
(Single-sided operation)x, (head attachment) 4 -way movement possible
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Pass switch
3
From Japan
On 2018-03-09 11:48:25
It can be used without any inferiority. Is no problem. · · · · · · · ·
This review is about item#2087233.
Switching forward and reverse of machine travel
5
From Japan
On 2016-02-24 16:14:53
I am working outdoors with a roof but it works without problems.
This review is about item#02087233.
Machine control
5
From Japan
On 2015-08-31 14:59:15
Can be used as well as other places
This review is about item#02087276.