Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2-Circuit Limit-Switch WLH-
  • 2-Circuit Limit-Switch WLH-
  • 2-Circuit Limit-Switch WLH-
  • 2-Circuit Limit-Switch WLH-

2-Circuit Limit-Switch WLH- WLHAL4

4.33 (3)
Item.#
02087251
Mfr.#
WLHAL4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
76.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Environmental Information
Standard Type
Rated Frequency (Hz)
50/60
Protection Structure
IP67
Operating Ambient Temperature (deg C)
(No freezing) -10 to 80
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Flowing Current (A)
10
Impact Resistance (Malfunction)
300m / s 2 more
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm
Rated Enclosed Thermal Current
10A,0.5A(EN60947-5-1)
Type
Standard type
Impact Resistance
1000m / s 2 more
Appliance Classes
classI
Electrical Durability
750000 times or more
Opreration
OT movement of 15 +/- 5 degree after operation (Min): PT movement to a reference value operations 55 degree
Inrush Current (A)
(break contact) up to 30, (make contact) up to 20
Allowable Operating Frequency
Mechanical: 120 times / min Electrical: 30 times / min
Head Specification
(Unilateral action) x, (head mounted) four directions possible
Ground Terminal
None
Conditional Short Circuit Current
100A(EN60947-5-1)
Terminal Screws
4-M4
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Contact Resistance (mohm)
25 or less (initial value)
2014 TRUSCO Published Page
1-2448
Mechanical Durability
15 million times or more
Return Force (N)
Reference value RF (Min): 0.15
Force for Operating (OF) (N)
Max0.98
Operation Indicator
Nothing
Ambient Humidity
35 to 95%RH
Short Circuit Protection Installation
GI or 10A fuse type gG (IEC269)
TRUSCO Part Number
102-1583
Electric Rating
Standard Type
Actuator Type
Adjustable rod lever type (overtravel type general form 80 degree 350 to 380mm)
Switch
General Built-in switch 1a1b contact form
Differential Travel
Reference values​​: MD (maximum): 12 degree
Allowable Operating Speed
(In the case of form WLCA2) 1mm to 1m / s
Withstand Voltage
AC2200V 50 / 60Hz 1min / Uimp 2.5kV: non-charging metal part between the 50 / 60Hz 1min / Uimp 2.5kV each terminal AC2200V: ground between the 50 / 60Hz 1min each terminal AC1000V: same extreme child between
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Pass switch
3
From Japan
On 2018-03-09 11:48:25
It can be used without any inferiority. Is no problem. · · · · · · · ·
This review is about item#2087233.
Switching forward and reverse of machine travel
5
From Japan
On 2016-02-24 16:14:53
I am working outdoors with a roof but it works without problems.
This review is about item#02087233.
Machine control
5
From Japan
On 2015-08-31 14:59:15
Can be used as well as other places
This review is about item#02087276.