Buy more than* S$200* and get FREE SHIPPING

  • Spring rod lever
  • Spring rod lever
  • Spring rod lever
  • Spring rod lever

Spring rod lever WLHAL5

Item.#
02087267
Mfr.#
WLHAL5
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Return Force (N)
Reference value RF (Min): 0.09
Force for Operating (OF) (N)
Max0.90
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Conditional Short Circuit Current
100A(EN60947-5-1)
Inrush Current (A)
(break contact) up to 30, (make contact) up to 20
Electrical Durability
750000 times or more
Allowable Operating Speed
(In the case of form WLCA2) 1mm to 1m / s
Impact Resistance (Malfunction)
300m / s 2 more
Ambient Humidity
35 to 95%RH
Differential Travel
Reference values​​: MD (maximum): 12 degree
Electric Rating
Standard Type
Operating Ambient Temperature (deg C)
(No freezing) -10 to 80
Terminal Screws
4-M4
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Actuator Type
Spring rod lever type (overtravel type general form 80 degree)
Protection Structure
IP67
2014 TRUSCO Published Page
1-2448
Flowing Current (A)
10
Head Specification
(Unilateral action) x, (head mounted) four directions possible
Ground Terminal
None
Opreration
OT movement of 15 +/- 5 degree after operation (Min): PT movement to a reference value operations 55 degree
Rated Enclosed Thermal Current
10A,0.5A(EN60947-5-1)
Short Circuit Protection Installation
GI or 10A fuse type gG (IEC269)
Appliance Classes
classI
Allowable Operating Frequency
Mechanical: 120 times / min Electrical: 30 times / min
Mechanical Durability
15 million times or more
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm
Impact Resistance
1000m / s 2 more
Environmental Information
Standard Type
Contact Resistance (mohm)
25 or less (initial value)
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Rated Frequency (Hz)
50/60
Withstand Voltage
AC2200V 50 / 60Hz 1min / Uimp 2.5kV: non-charging metal part between the 50 / 60Hz 1min / Uimp 2.5kV each terminal AC2200V: ground between the 50 / 60Hz 1min each terminal AC1000V: same extreme child between
Switch
General Built-in switch 1a1b contact form
Type
Standard type
Operation Indicator
Nothing
TRUSCO Part Number
102-1672