Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
This product is manufactured in Japanese standards. Please check the specification before you order.
Degree of Contamination (Uise Environment)
3(EN60947-5-1)
Environmental Information
Standard Type
Rated Frequency (Hz)
50/60
Protection Structure
IP67
Electric Rating
Standard Type
Contact Resistance (mohm)
25 or less (initial value)
2014 TRUSCO Published Page
1-2448
Mechanical Durability
15 million times or more
Return Force (N)
Reference value RF (Min): 0.25
Force for Operating (OF) (N)
Max2.84
Operation Indicator
Nothing
Ambient Humidity
35 to 95%RH
Short Circuit Protection Installation
GI or 10A fuse type gG (IEC269)
TRUSCO Part Number
102-1575
Allowable Operating Speed
(In the case of form WLCA2) 1mm to 1m / s
Withstand Voltage
AC2200V 50 / 60Hz 1min / Uimp 2.5kV: non-charging metal part between the 50 / 60Hz 1min / Uimp 2.5kV each terminal AC2200V: ground between the 50 / 60Hz 1min each terminal AC1000V: same extreme child between
Opreration
OT movement of 15 +/- 5 degree after operation (Min): PT movement to a reference value operations 55 degree
Inrush Current (A)
(break contact) up to 30, (make contact) up to 20
Ground Terminal
None
Conditional Short Circuit Current
100A(EN60947-5-1)
Terminal Screws
4-M4
Rated Insulation Voltage (V)
(Ui)250(EN60947-5-1)
Appliance Classes
classI
Electrical Durability
750000 times or more
Operating Ambient Temperature (deg C)
(No freezing) -10 to 80
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Flowing Current (A)
10
Impact Resistance (Malfunction)
300m / s 2 SUP> more
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm
Rated Enclosed Thermal Current
10A, 0.5A(EN60947-5-1)
Type
Standard type
Impact Resistance
1000m / s 2 SUP> more
Allowable Operating Frequency
Mechanical: 120 times / min Electrical: 30 times / min
Head Specification
(Unilateral action) x, (head mounted) four directions possible
Actuator Type
Adjustable rod lever type (overtravel type general form 80 degree 25 to 140mm)