Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Z-15GL Leaf Spring Type

Z-15GL Leaf Spring Type Z-15GL2

4.50 (2)
Item.#
02087337
Mfr.#
Z-15GL2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
PTI Tracking Characteristics
175
Classification
Standard
Impact Resistance
Max1000m/s2
Contact Resistance (mohm)
15 or less (initial value)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 80
Electrical Durability
500000 times or more
Mechanical Durability
15 million times or more
TRUSCO Part Number
102-1320
Ambient Humidity
35 to 85%RH
Allowable Operating Frequency
(Electrical) (mechanical) 240 times / min, 20 times / min
Allowable Operating Speed
(In the case of a push button type) 0.01mm to 1m / s
Impact Resistance (Malfunction)
Reference values​​: maximum 300m / s 2 (malfunction within 1ms, the case of the button-type push-pin)
Inrush Current (A)
(Maximum) closed / 30, open / 15 at all times
Contact Materials
Silver
Appliance Classes
Class I
Contact Interval
0.5mm
Rated Current (A)
15
Contact Specification
Rivet
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Actuator Type
Laura leaf spring type
Weight (g)
About26
2014 TRUSCO Published Page
1-2447
Force for Operating (OF) (N)
Max1.38
Withstand Voltage
(Same extreme child between) AC1000V 50 / 60Hz 1min, (ground between the charged metal parts, non-charging metal part between each terminal) AC2000V 50 / 60Hz 1min
Protection Structure
General form (IP00)
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Terminal Type
Solder terminals
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During maintenance
4
From Japan
On 2018-04-30 16:10:27
I did not have any inventory items and compared with other shops, It was a great help because the delivery date was the fastest.
This review is about item#2087346.
We added lighting equipment to house storage, installed this switch on the door and opened the door so that the light turned on.
5
From Japan
On 2012-04-24 16:10:40
It became very convenient and well received by families. We also have ample rated current and are relieved. Previously I installed a battery-powered sensor light, but it was dark and replacing the battery about once a year was troublesome.
This review is about item#02087346.