Buy more than* S$200* and get FREE SHIPPING

  • Z-15GL Leaf Spring Type

Z-15GL Leaf Spring Type Z-15GL2-B

5.00 (1)
Item.#
02087346
Mfr.#
Z-15GL2-B
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
PTI Tracking Characteristics
175
Classification
Standard
Force for Operating (OF) (N)
Maximum 1.38
Rated Current (A)
15
Contact Specification
Rivets
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Actuator Type
Roller / leaf / spring type
Weight (g)
About 34
Ambient Humidity
35 - 85%RH
Protection Structure
General type (IP00)
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (less than 1 ms of malfunction)
Terminal Type
Screw tightening terminal (internal-tooth washer)
Withstand Voltage
(Between like-pole terminals) AC1000V 50/60Hz 1min, (between charged metal parts and earth, and between each terminal and non charged metal part)AC2000V 50/60Hz 1min
Contact Materials
Silver
Appliance Classes
Class I
Contact Interval
0.5mm
Impact Resistance
Maximum 1000m/s2
Contact Resistance (mohm)
Below 15 (initial value)
Operating Ambient Temperature (deg C)
-25 to 80 (however, no freezing)
Electrical Durability
Above 500,000 times
Mechanical Durability
10,000,000 times or more
TRUSCO Part Number
102-1346
Allowable Operating Speed
0.01mm to 1m/s (in the case of push-button)
Impact Resistance (Malfunction)
Reference value: maximum of 300 m/s2 (less than 1 ms of malfunction, in the case of pin push button)
Inrush Current (A)
Regular (Maximum) closed circuit/30, open circuit/15
Allowable Operating Frequency
(Mechanical) 240 times/min, (electric) 20 times/min
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We added lighting equipment to house storage, installed this switch on the door and opened the door so that the light turned on.
5
From Japan
On 2012-04-24 16:10:40
It became very convenient and well received by families. We also have ample rated current and are relieved. Previously I installed a battery-powered sensor light, but it was dark and replacing the battery about once a year was troublesome.
This review is about item#02087346.