Buy more than* S$200* and get FREE SHIPPING

  • Z-15GL Leaf Spring Type

Z-15GL Leaf Spring Type Z-15GL-B

5.00 (1)
Item.#
02087355
Mfr.#
Z-15GL-B
Package Qty.
1PC
Ship pack of
1
9.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
PTI Tracking Characteristics
175
Classification
Standard
Mechanical Durability
10,000,000 times or more
TRUSCO Part Number
102-1303
Force for Operating (OF) (N)
Maximum 1.38
Rated Current (A)
15
Contact Specification
Rivets
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Actuator Type
Leaf spring type
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (less than 1 ms of malfunction)
Terminal Type
Screw tightening terminal (internal-tooth washer)
Withstand Voltage
(Between like-pole terminals) AC1000V 50/60Hz 1min, (between charged metal parts and earth, between each terminal and non charged metal part)AC2000V 50/60Hz 1min
Protection Structure
General type (IP00)
Contact Materials
Silver
Appliance Classes
Class I
Contact Interval
0.5mm
Weight (g)
-
Ambient Humidity
35 - 85%RH
Impact Resistance
Maximum 1000m/s2
Contact Resistance (mohm)
Below 15 (initial value)
Operating Ambient Temperature (deg C)
-25 to 80 (however, no freezing)
Electrical Durability
Above 500,000 times
Impact Resistance (Malfunction)
Reference value: maximum of 300 m/s2 (less than 1 ms of malfunction, in the case of pin push button)
Inrush Current (A)
Regular (Maximum) closed circuit/30, open circuit/15
Allowable Operating Frequency
(Mechanical) 240 times/min, (electric) 20 times/min
Allowable Operating Speed
0.01mm to 1m/s (in the case of push-button)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Additional lighting fixtures in the home storage, lighting and open the door to this switch on attached to the door was to catch fire.
5
From Japan
On 2012-04-24 16:10:40
Will be very convenient, it is also popular in the family. The rated current is also there is room, you have peace of mind. It was previously set up a battery-powered sensor light, battery replacement about once was the trouble to dark was for a one year.
This review is about item#02087346.