Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • General-Purpose Basic Switch

General-Purpose Basic Switch Z-15GM22

4.77 (13)
Item.#
02087382
Mfr.#
Z-15GM22
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Specification
Rivet
Appliance Classes
Class I
Contact Interval
0.5mm
2014 TRUSCO Published Page
1-2447
Force for Operating (OF) (N)
Max5.28
Rated Current (A)
15
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Mechanical Durability
15 million times or more
TRUSCO Part Number
102-1311
Terminal Type
Solder terminals
Withstand Voltage
(Same extreme child between) AC1000V 50 / 60Hz 1min, (ground between the charged metal parts, non-charging metal part between each terminal) AC2000V 50 / 60Hz 1min
Actuator Type
Reverse action Short hinge roller lever type
Impact Resistance (Malfunction)
Reference values​​: maximum 300m / s 2 (malfunction within 1ms, the case of the button-type push-pin)
Contact Materials
Silver
PTI Tracking Characteristics
175
Classification
Standard
Ambient Humidity
35 to 85%RH
Impact Resistance
Max1000m/s2
Contact Resistance (mohm)
15 or less (initial value)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 80
Electrical Durability
500000 times or more
Weight (g)
About28
Inrush Current (A)
(Maximum) closed / 30, open / 15 at all times
Allowable Operating Frequency
(Electrical) (mechanical) 240 times / min, 20 times / min
Allowable Operating Speed
(Is the value of the push button portion) 0.01mm to 1m / s
Protection Structure
General form (IP00)
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
For door interlocking lighting of the stairway storage
5
From Japan
On 2018-03-26 21:35:13
Although it is a storage under the stairs, there was no lighting as 100V power supply did not come. For that reason, I hung the LED lamp, opened the door of the storeroom and turned on / off the lamp, but remodeled it to turn on and off simultaneously as opening and closing as a door switch. Since the product is Omron excellent in reliability, it works perfectly without any problems.
This review is about item#2503846.
During machine maintenance
5
From Japan
On 2017-11-15 00:07:33
I have been using it for a long time and I am satisfied with the performance. It is good that the shape does not change much.
This review is about item#2503925.
Machine repair
3
From Japan
On 2017-07-25 19:47:20
When I did not use it for about 30 years, the spring part of the roller seemed to be disengaged, so it stopped returning so I caught it. Representation of things with high completeness due to simplicity, places to work even without processing anything after thirty years is wonderful
This review is about item#2503907.
Used for belt conveyor such as poultry farm
5
From Japan
On 2017-05-20 11:40:17
Omron products only use There is no such thing as improvement.
This review is about item#2503925.
Lighting linked with door opening and closing ON-OFF
4
From Japan
On 2017-03-27 12:08:21
It was slightly larger than I thought, and it looked sturdy. I wanted to let the lighting on and off in conjunction with opening and closing the door, so it's perfect. Because spring pressure is strong, it is a wooden door, but if there seems to be a dent in inside you are thinking whether to put a metal plate on the part to be hit.
This review is about item#2503742.
Replace defective robot with takeout robot
5
From Japan
On 2016-08-26 16:42:13
I ordered with the same part number, but the installation terminal was 3 places instead of 6 places. This time it was no problem with that.
This review is about item#2503864.
During machine maintenance
5
From Japan
On 2016-06-20 17:01:43
Previously, I bought it at a parts store! I am satisfied that it can be obtained cheaply!
This review is about item#02503934.
As an antenna rotation positioning sensor
5
From Japan
On 2016-03-17 07:10:58
It is attached to the rotating part and it is used to extract the positioning signal. It is a reliable switch.
This review is about item#02503846.
Parts of mechanical equipment under construction
5
From Japan
On 2016-01-11 20:24:30
I bought it because the price delivery date is the best as compared with other places. No matter where you buy it is the same, so choose by price, delivery date.
This review is about item#02503986.
Automatic door repair
5
From Japan
On 2013-02-14 22:12:03
One of the three microswitches for automatic door control was worn out and the operation became unstable, so at the same time three pieces were replaced and the repair was completed. When asking a trader, it costs 10,000 yen! The shipment of goods is also quick, and I am very satisfied.
This review is about item#02503864.