Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Z-15G  Hinge Lever Type

Z-15G Hinge Lever Type Z-15GM-B

4.75 (12)
Item.#
02087416
Mfr.#
Z-15GM-B
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
PTI Tracking Characteristics
175
Classification
Standard
Actuator Type
Reverse movement hinge / lever type
Weight (g)
-
Ambient Humidity
35 - 85%RH
Impact Resistance
Maximum 1000m/s2
Contact Resistance (mohm)
Below 15 (initial value)
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Allowable Operating Frequency
(Mechanical) 240 times/min, (electric) 20 times/min
Allowable Operating Speed
0.01mm to 1m/s (value of push-button portion)
Impact Resistance (Malfunction)
Reference value: maximum of 300 m/s2 (less than 1 ms of malfunction, in the case of pin push button)
Operating Ambient Temperature (deg C)
-25 to 80 (however, no freezing)
Terminal Type
Screw tightening terminal (internal-tooth washer)
Contact Materials
Silver
Appliance Classes
Class I
Contact Interval
0.5mm
Mechanical Durability
10,000,000 times or more
TRUSCO Part Number
102-1290
Force for Operating (OF) (N)
Maximum 1.67
Rated Current (A)
15
Contact Specification
Rivets
Electrical Durability
Above 500,000 times
Withstand Voltage
(Between like-pole terminals) AC1000V 50/60Hz 1min, (between charged metal parts and earth, between each terminal and non charged metal part)AC2000V 50/60Hz 1min
Protection Structure
General type (IP00)
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (less than 1 ms of malfunction)
Inrush Current (A)
Regular (Maximum) closed circuit/30, open circuit/15
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Maintenance of the sowing machine
5
From Japan
On 2016-10-25 19:44:16
Purchased as maintenance parts of the sowing machine to be used for 20 years or more (fully loaded stop switch). Unnecessary parts are included in the original product of the sowing machine maker, so we selected this product number of the same kind of function and installed it by wisdom. There is no problem at all.
This review is about item#2087644.
Car Security Bonnet Switch
5
From Japan
On 2016-06-07 18:36:58
Lever is long and installation is easy and good.
This review is about item#02504004.
Twister
5
From Japan
On 2016-05-23 20:17:10
Very good
This review is about item#02504047.
As a part of our own products.
5
From Japan
On 2016-01-11 20:21:26
I bought it because the price delivery date is the best as compared with other places.
This review is about item#02504004.
Parts of packaging machine
3
From Japan
On 2015-12-30 00:07:11
It works normally. After that, it is a matter of lifetime
This review is about item#02504004.
It is used in conjunction with 12 volt relay.
5
From Japan
On 2015-09-09 21:36:09
Ideal for use outdoors because it is an enemy,
This review is about item#02504031.
Automatic stop of motorized woodchip breaker
5
From Japan
On 2014-11-16 17:19:04
Buy the two as the motors of the wood splitting machine are noisy because of the movement and the electricity is wasteful. The same thing was attached as for energizing the hydraulic lever part and blocking place where the hydraulic part returned. It is convenient because it can be used for both. There is no heat generation etc. with AC 15 A capacity, and it operates without anxiety. Since wood chips etc. may be caught structurally, a dust cover is necessary.
This review is about item#02504047.
For cutting nichrome wire
5
From Japan
On 2014-09-12 07:50:42
It is almost the same shape as successor, and can be used without problems
This review is about item#02503837.
It diverted to the switch of the car.
4
From Japan
On 2014-07-11 11:28:47
As a drip-proof type, I installed it on the bottom of the car as a back lamp switch of the car. Operation of drip-proof packing, terminals, switch part is made by Omron though it is high quality. I also expect durability.
This review is about item#39111694.
For garage lighting switching
5
From Japan
On 2014-01-12 15:54:51
It is easy to adjust and easy to adjust with reliability of switching and moderate flexibility of the lever.
This review is about item#02504004.