Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Z-15GQ  Panel Mount

Z-15GQ Panel Mount Z-15GQ21

4.82 (11)
Item.#
02087434
Mfr.#
Z-15GQ21
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Appliance Classes
Class I
Electrical Durability
500000 times or more
Weight (g)
About47
TRUSCO Part Number
102-1249
Allowable Operating Speed
0.01mm to 1m/s
Force for Operating (OF) (N)
2.45 to 3.43
Contact Interval
0.5mm
Opreration Method
Snap Action
Contact Materials
Silver
Contact Specification
Rivet
Contact Arrangement
1c
PTI Tracking Characteristics
175
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Withstand Voltage
(Ground between the charging metal parts, non-charging metal part between each terminal) (same extreme child between) AC1000V 50 / 60Hz 1min AC2000V 50 / 60Hz 1min
Compatible Standard
(CCC (CQC)) standard number: GB14048.5 (CSA) standard number: CSA C22.2 No.55 File No.: LR21642 (EC Directive (Low Voltage Directive)) 2006/95 / EC (TUV) standard number: EN61058-1 file No.: R9451585 (UL) standard number: UL508 file No.: E41515
Protection Structure
General form (IP00)
Contact Resistance (mohm)
15 or less (initial value)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 80
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Classification
Standard
2014 TRUSCO Published Page
1-2447
Material (case)
Thermosetting resin
Mechanical Durability
15 million times or more
Rated Current (A)
15
Contact Type
Single-pole, double-throw
Ambient Humidity
35 to 85%RH
Impact Resistance
Max1000m/s2
Installation Method
Screw mounting + ring nut
Impact Resistance (Malfunction)
Reference values​​: maximum 300m / s 2 (malfunction within 1ms, the case of the button-type push-pin)
Terminal Type
Solder terminals
Inrush Current (A)
(Maximum) closed / 30, open / 15 at all times
Actuator Type
Panel mount cross roller plunger models
Allowable Operating Frequency
(Electrical) (mechanical) 240 times / min, 20 times / min
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Used for machine operation.
4
From Japan
On 2017-11-07 16:31:43
Even if you search on the net, the shipping costs will increase, so you will purchase it when you need it.
This review is about item#2503794.
Alarm device
5
From Japan
On 2016-12-26 10:57:37
I was anxious until the real thing arrived with many kinds to choose, but I got the parts that I can safely without any problems.
This review is about item#6862231.
Detection when wire rod runs out
4
From Japan
On 2016-12-21 16:18:06
It is saved very much without hindering work by prompt response
This review is about item#2503785.
Machine maintenance
5
From Japan
On 2016-12-17 10:56:31
Although there is no problem in particular, I want the insulating sheet to be attached as an option. I would like to thank you for suggesting options as well as single items for buzz.
This review is about item#2503803.
During machine maintenance
5
From Japan
On 2016-12-16 15:30:43
I am thankful that I am thankful for it soon enough.
This review is about item#6862231.
Machine maintenance
5
From Japan
On 2016-10-27 14:06:39
I ordered the same switch. It was saved in the second day. It is working without problems.
This review is about item#2503794.
Packaging machine repair
5
From Japan
On 2016-09-30 13:07:10
I kept it as a spare part but I had a chance to use it this time. Waterproof type so it seems to be durable.
This review is about item#35500927.
Used for press limit switch
5
From Japan
On 2015-09-02 17:58:55
Since ordering and instant delivery we were able to move the machine soon and was extremely helpful.
This review is about item#02503776.
Repairing member
5
From Japan
On 2014-09-02 16:02:02
It is cheap and it is early and it is without complaint. It is surprising that it is cheaper than Akihabara. If you think about the trouble of going to buy, even if the shipping cost is even higher ... well, it was free shipping because it was a bulk purchase.
This review is about item#02503767.
Used for agricultural machines called RB
5
From Japan
On 2014-03-28 23:36:11
There is no problem at all by using it for the switch for RB It is very helpful to personal machine
This review is about item#02503767.