The reviews are automatic translation.
Used for machine operation.
From Japan
On 2017-11-07 16:31:43
Even if you search on the net, the shipping costs will increase, so you will purchase it when you need it.
Alarm device
From Japan
On 2016-12-26 10:57:37
I was anxious until the real thing arrived with many kinds to choose, but I got the parts that I can safely without any problems.
Detection when wire rod runs out
From Japan
On 2016-12-21 16:18:06
It is saved very much without hindering work by prompt response
Machine maintenance
From Japan
On 2016-12-17 10:56:31
Although there is no problem in particular, I want the insulating sheet to be attached as an option. I would like to thank you for suggesting options as well as single items for buzz.
During machine maintenance
From Japan
On 2016-12-16 15:30:43
I am thankful that I am thankful for it soon enough.
Machine maintenance
From Japan
On 2016-10-27 14:06:39
I ordered the same switch. It was saved in the second day. It is working without problems.
Packaging machine repair
From Japan
On 2016-09-30 13:07:10
I kept it as a spare part but I had a chance to use it this time. Waterproof type so it seems to be durable.
Used for press limit switch
From Japan
On 2015-09-02 17:58:55
Since ordering and instant delivery we were able to move the machine soon and was extremely helpful.
Repairing member
From Japan
On 2014-09-02 16:02:02
It is cheap and it is early and it is without complaint. It is surprising that it is cheaper than Akihabara. If you think about the trouble of going to buy, even if the shipping cost is even higher ... well, it was free shipping because it was a bulk purchase.
Used for agricultural machines called RB
From Japan
On 2014-03-28 23:36:11
There is no problem at all by using it for the switch for RB It is very helpful to personal machine