Buy more than* S$200* and get FREE SHIPPING

  • Z-15GQ  Panel Mount

Z-15GQ Panel Mount Z-15GQ8

4.90 (10)
Item.#
02087495
Mfr.#
Z-15GQ8
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.00 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Type
Single-pole, double-throw
Ambient Humidity
35 to 85%RH
Impact Resistance
Max1000m/s2
Installation Method
Screw mounting + ring nut
Contact Resistance (mohm)
15 or less (initial value)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 80
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Allowable Operating Speed
0.01mm to 1m/s
Force for Operating (OF) (N)
2.45 to 3.43
Contact Interval
0.5mm
Protection Structure
General form (IP00)
Impact Resistance (Malfunction)
Reference values​​: maximum 300m / s 2 (malfunction within 1ms, the case of the button-type push-pin)
Terminal Type
Solder terminals
Inrush Current (A)
(Maximum) closed / 30, open / 15 at all times
Actuator Type
Panel mounted push button type (OP Large)
Opreration Method
Snap Action
Contact Materials
Silver
Contact Specification
Rivet
Contact Arrangement
1c
PTI Tracking Characteristics
175
Appliance Classes
Class I
Electrical Durability
500000 times or more
Classification
Standard
Material (case)
Thermosetting resin
Mechanical Durability
15 million times or more
Rated Current (A)
15
Allowable Operating Frequency
(Electrical) (mechanical) 240 times / min, 20 times / min
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Withstand Voltage
(Ground between the charging metal parts, non-charging metal part between each terminal) (same extreme child between) AC1000V 50 / 60Hz 1min AC2000V 50 / 60Hz 1min
Compatible Standard
(CCC (CQC)) standard number: GB14048.5 (CSA) standard number: CSA C22.2 No.55 File No.: LR21642 (EC Directive (Low Voltage Directive)) 2006/95 / EC (TUV) standard number: EN61058-1 file No.: R9451585 (UL) standard number: UL508 file No.: E41515
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Warning device
5
From Japan
On 2016-12-26 10:57:37
It was anxiety until the real thing arrives with many kinds to choose, but the parts of the mercenary safely without any problem is now in hand.
This review is about item#6862231.
Detection at the time of wire breakage
4
From Japan
On 2016-12-21 16:18:06
Very it has survived without also interfere with work in a quick response
This review is about item#2503785.
Maintenance of machinery
5
From Japan
On 2016-12-17 10:56:31
Although there is no particular problem, I want you to like insulating sheet is attached as an option. If it is proposed options as well as sold separately for parts How can welcome.
This review is about item#2503803.
At the time of maintenance of the machine
5
From Japan
On 2016-12-16 15:30:43
Since immediately in time I am grateful and very thankful.
This review is about item#6862231.
Maintenance of machinery
5
From Japan
On 2016-10-27 14:06:39
I ordered the same switch. The second day was saved arrived. It is working without problems.
This review is about item#2503794.
Packaging machinery repair
5
From Japan
On 2016-09-30 13:07:10
Set aside as spare parts had a chance to use this time. Since the waterproof type likely to be durable.
This review is about item#35500927.
Used to limit switch of the press
5
From Japan
On 2015-09-02 17:58:55
Because it was instant delivery and order machinery was very helpful and immediately moved.
This review is about item#02503776.
Repair for member
5
From Japan
On 2014-09-02 16:02:02
Cheap to to fast, it is undisputed. Cheap surprised than Akihabara. If you think the trouble to go to shopping, postage plucked out the day we ... Well and more high, I was free shipping because it was buying.
This review is about item#02503767.
Use in agricultural machinery to say that RB
5
From Japan
On 2014-03-28 23:36:11
Very helpful we do not have at all a problem by using the switch for the RB Individual is a machine
This review is about item#02503767.
Control of the automatic machine
5
From Japan
On 2012-04-05 21:44:16
Favorable
This review is about item#02503794.