Buy more than* S$200* and get FREE SHIPPING

  • Z-15G  Push Button Type

Z-15G Push Button Type Z-15GS

4.00 (2)
Item.#
02087522
Mfr.#
Z-15GS
Package Qty.
1PC
Ship pack of
1
11.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Specification
Rivet
Appliance Classes
Class I
Contact Interval
0.5mm
Weight (g)
About 24
Ambient Humidity
35 - 85%RH
Force for Operating (OF) (N)
2.45 - 3.43
Rated Current (A)
15
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Allowable Operating Speed
0.01mm - 1m/s
Protection Structure
General form (IP00)
Vibration Resistance (malfunction)
10 to 55Hz frequency 1.5mm (less than 1 ms of malfunction)
Terminal Type
Solder terminal
Withstand Voltage
(Homopolar terminal spacing) AC1000V 50/60Hz 1min (Between the pole terminals and earth, between each terminal and non-charging metal) AC2000V 50/60Hz 1min
Contact Materials
Silver
PTI Tracking Characteristics
175
Classification
Standard
Mechanical Durability
More than 10,000,000 times
TRUSCO Part Number
102-1001
Impact Resistance
Maximum 1000m/s2
Contact Resistance (mohm)
15 or less (initial value)
Operating Ambient Temperature (deg C)
-25 to 80 (however, no freezing)
Electrical Durability
More than 500,000 times
Actuator Type
Spring thin push button type
Impact Resistance (Malfunction)
Reference value: maximum of 300 m/s2 (less than 1 ms of malfunction, in the case of a pin push-button type)
Inrush Current (A)
Regular (maximum) closed path/30, open path/15
Allowable Operating Frequency
(Mechanical) 240 times/min, (electric) 20 times/min
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
We will use it to keep the water level of the plantation constant.
5
From Japan
On 2012-03-17 16:23:44
Products are cheap and saved. The feeling of use is good, the switch made by another company is different type, but because there is no spring, the reaction is too early to use. The Omron Z - 15 GS switch has a spring, a certain amount of force is applied No previous signal reset is done.
This review is about item#02087522.
pressure switch
3
From Japan
On 2008-02-12 20:58:36
Because the parts up to now have been broken and replaced
This review is about item#02503821.