Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Basic Switch

General-Purpose Basic Switch Z-15GW25

5.00 (8)
Item.#
02087617
Mfr.#
Z-15GW25
Package Qty.
1PC
Ship pack of
1
14.09 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Specification
Rivet
Appliance Classes
Class I
Contact Interval
0.5mm
Ambient Humidity
35 to 85%RH
Impact Resistance
Max1000m/s2
Contact Resistance (mohm)
15 or less (initial value)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 80
Electrical Durability
500000 times or more
Weight (g)
About32
Allowable Operating Frequency
(Electrical) (mechanical) 240 times / min, 20 times / min
Allowable Operating Speed
(Is the value of the push button portion) 0.01mm to 1m / s
Protection Structure
General form (IP00)
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Contact Materials
Silver
PTI Tracking Characteristics
175
Classification
Standard
TRUSCO Part Number
102-1176
2014 TRUSCO Published Page
1-2447
Force for Operating (OF) (N)
Max0.98
Rated Current (A)
15
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Mechanical Durability
15 million times or more
Terminal Type
Solder terminals
Withstand Voltage
(Same extreme child between) AC1000V 50 / 60Hz 1min, (ground between the charged metal parts, non-charging metal part between each terminal) AC2000V 50 / 60Hz 1min
Actuator Type
Hinge roller lever type (large roller)
Impact Resistance (Malfunction)
Reference values​​: maximum 300m / s 2 (malfunction within 1ms, the case of the button-type push-pin)
Inrush Current (A)
(Maximum) closed / 30, open / 15 at all times
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Failure goods and exchange of the take-out robot
5
From Japan
On 2016-08-26 16:42:13
It was ordered in the same part number, but it was three places not'm six mounting terminal. This time is no problem with it.
This review is about item#2503864.
At the time of maintenance of the machine
5
From Japan
On 2016-06-20 17:01:43
In the past, I had to buy in Buhin'ya! Cheap is happy to be available!
This review is about item#02503934.
As the antenna rotational positioning sensor
5
From Japan
On 2016-03-17 07:10:58
It is mounted to the rotary unit and is used to retrieve the positioning signal. It is a reliable switch.
This review is about item#02503846.
Machinery parts in production
5
From Japan
On 2016-01-11 20:24:30
Price Quote from elsewhere is I was allowed to buy because it is the best. Since the same to buy anywhere, price, delivery time choice.
This review is about item#02503986.
Repair of automatic door
5
From Japan
On 2013-02-14 22:12:03
Completion of repairs and replacement in passing three both because one of the rollers within the control of the micro-switch three for the automatic door becomes unstable operation and wear. If you ask the trader Toka down yen! Shipment of goods is also fast, very satisfied.
This review is about item#02503864.
As determined dust resistance, of industrial machinery positioning Also goods in stock-seated confirmation of work
5
From Japan
On 2012-04-30 12:20:22
About have to memorize the model number, it uses the standard. Terminal cover is me stopped into place in the bracket. Unlike the type of co-tighten the fixing screws of the switch body, In aging, we do not have that the screw is loosened, Inspection of the terminal also can be done without removing the body. The disadvantage is, what about the fact that the slow delivery time. 'd Troubled to take the lead time is 5 days.
This review is about item#02503916.
Used for the shelf of the lifting device.
5
From Japan
On 2012-02-21 20:25:37
Expected or durability there is how much.
This review is about item#02503846.
Left and right timer switch
5
From Japan
On 2012-01-23 15:04:51
It has been used than playing days, to no change component reliability.
This review is about item#02503891.