The reviews are automatic translation.
Maintenance of the sowing machine
From Japan
On 2016-10-25 19:44:16
Purchased as maintenance parts of the sowing machine to be used for 20 years or more (fully loaded stop switch). Unnecessary parts are included in the original product of the sowing machine maker, so we selected this product number of the same kind of function and installed it by wisdom. There is no problem at all.
Car Security Bonnet Switch
From Japan
On 2016-06-07 18:36:58
Lever is long and installation is easy and good.
Twister
From Japan
On 2016-05-23 20:17:10
Very good
As a part of our own products.
From Japan
On 2016-01-11 20:21:26
I bought it because the price delivery date is the best as compared with other places.
Parts of packaging machine
From Japan
On 2015-12-30 00:07:11
It works normally. After that, it is a matter of lifetime
It is used in conjunction with 12 volt relay.
From Japan
On 2015-09-09 21:36:09
Ideal for use outdoors because it is an enemy,
Automatic stop of motorized woodchip breaker
From Japan
On 2014-11-16 17:19:04
Buy the two as the motors of the wood splitting machine are noisy because of the movement and the electricity is wasteful. The same thing was attached as for energizing the hydraulic lever part and blocking place where the hydraulic part returned. It is convenient because it can be used for both. There is no heat generation etc. with AC 15 A capacity, and it operates without anxiety. Since wood chips etc. may be caught structurally, a dust cover is necessary.
For cutting nichrome wire
From Japan
On 2014-09-12 07:50:42
It is almost the same shape as successor, and can be used without problems
It diverted to the switch of the car.
From Japan
On 2014-07-11 11:28:47
As a drip-proof type, I installed it on the bottom of the car as a back lamp switch of the car. Operation of drip-proof packing, terminals, switch part is made by Omron though it is high quality. I also expect durability.
For garage lighting switching
From Japan
On 2014-01-12 15:54:51
It is easy to adjust and easy to adjust with reliability of switching and moderate flexibility of the lever.