Buy more than* S$200* and get FREE SHIPPING

  • Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E

Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E E2E-CR8C1 2M

5.00 (3)
Item.#
02087723
Mfr.#
E2E-CR8C1 2M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
Shield
Shape
Cylindrical (no screws)
Material (case)
Stainless steel (SUS303)
Standard Detective Object (mm)
Iron 5x5x1
Connection Method
Code drawer type
Cord Length (m)
2
Material (detection surface)
Heat-resistant ABS
Protection Structure
IEC standard IP67
Ambient Humidity (% RH)
Operating and storage: 35-95 (however, that no condensation)
Ambient Temperature (Degree C)
Operating and storage: (icing, no condensation) -25 to + 70deg C
Output
DC 3-wire NPN open collector output
Control Output
(Load current 100mA, 2m when code length) 2V following: switching capacity: open collector output 100mA or less (DC30V or less) residual voltage
Material
(Tightening nut) brass nickel plated   (Toothed washer) iron zinc plated
Voltage Influence
At the rated power supply voltage + 15% range, rated supply voltage at the time, the detection distance + 2.5% within
Purpose
The positioning of dies.
Detects passing of palette.
Detects when product is full.
Accessories
Instruction Manual
Operation Indicator
Red color
Power Supply Voltage (V)
DC12 to 24 ripple (p-p) 10% or less
Detection Distance (mm)
0.8+/-15%
Setting Distance (mm)
0 to 0.5
Maximum Ink Ejecting Frequency (kHz)
3
Differential Movement
15% or less of the detection distance
Code
PVC standard code (oil)
Consumption Electric Current (mA)
17 below
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC500V
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Effect of Temperature
Within a temperature range of -25 to + 70deg C of detection distance of 23deg C + when 15% or less
Impact Resistance
10 times 500m / s 2 x, Y, Z each direction
Vibration Resistance
10 to 55Hz multiple width 1.5mm x, Y, Z each direction 2h
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Protection Circuit
Reverse connection protection surge absorption load short-circuit protection
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adjustment of engine injection timing
5
From Japan
On 2016-10-26 16:50:11
Even if it was damaged by an accident, it functioned properly as a sensor.
This review is about item#02087836.
Sensor for upper and lower unit
5
From Japan
On 2016-08-10 16:23:04
Satisfied with the stability and reliability of Omron products
This review is about item#6862082.
Maintenance change
5
From Japan
On 2016-08-10 06:12:49
I am trusted because it is a Japanese manufacturer.
This review is about item#6862091.