Buy more than* S$200* and get FREE SHIPPING

  • Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E

Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E E2E-X18ME1 2M

5.00 (3)
Item.#
02087775
Mfr.#
E2E-X18ME1 2M
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
Unshielded
Self-diagnosis Output
x
Operating Mode (when approaching objects detected)
NO
Working Voltage Range (V)
DC10 to 40
Outer Diameter
M30
Setting Distance (mm)
0 to 14
Maximum Ink Ejecting Frequency (kHz)
0.1
Differential Movement
Less than 10% of the detection distance
Code
PVC standard code (oil)
Consumption Electric Current (mA)
13 or less
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Protection Circuit
Reverse connection protection and surge absorption and load short-circuit protection
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC1000V
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Control Output
(Load current 200mA, 2m when code length) 2V following: switching capacity: 200mA or less residual voltage
Material
(Tightening nut) nickel-plated brass (toothed washer) iron zinc plated
Accessories
Instruction Manual
Operation Indicator
Red color
Power Supply Voltage (V)
DC12 to 24 ripple (p-p) 10% or less
Material (case)
Nickel-plated brass
Detection Distance (mm)
18+/-10%
Standard Detective Object (mm)
Iron 54 x 54 x 1
Connection Method
Code drawer type
Cord Length (m)
2
Material (detection surface)
PBT (polybutylene terephthalate)
Protection Structure
IEC standard IP67
Voltage Influence
15% within the rated supply voltage +/-, rated supply voltage at the time, within +/- 1% of the detection distance
Purpose
The positioning of dies. Detects passing of palette. Detects when product is full.
Ambient Humidity (% RH)
Operating and storage: 35-95 (however, that no condensation)
Ambient Temperature (Degree C)
Operation time,Reserving time:-40 to +85(No condensation, No freezing)
Output
NPN collector load built-in output
Impact Resistance
10 times 1000m / s 2 X, Y, Z each direction
Vibration Resistance
10 to 55Hz multiple width 1.5mm X, Y, Z each direction 2h
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adjustment of engine injection timing
5
From Japan
On 2016-10-26 16:50:11
Even if it was damaged by an accident, it functioned properly as a sensor.
This review is about item#02087836.
Sensor for upper and lower unit
5
From Japan
On 2016-08-10 16:23:04
Satisfied with the stability and reliability of Omron products
This review is about item#6862082.
Maintenance change
5
From Japan
On 2016-08-10 06:12:49
I am trusted because it is a Japanese manufacturer.
This review is about item#6862091.