Buy more than* S$200* and get FREE SHIPPING

  • Photoelectric Switch
  • Photoelectric Switch
  • Photoelectric Switch

Photoelectric Switch E3T-FD12 2M

Item.#
02088073
Mfr.#
E3T-FD12 2M
Package Qty.
1PC
Ship pack of
1
90.52 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance
1000m / s 2 X, Y, 3 times each direction Z
Ambient Humidity (% RH)
35-95 (However, you can no condensation): 35-85, Storage Operating:
Insulation Resistance (Mohm)
More than 20 (DC500V)
Material (case)
Polybutylene terephthalate
Protection Structure
IEC standard IP67
Connection Method
Code drawer type
Differential Movement
Less than 6mm (White paper)
Operating Mode
Dark-ON
Material (lens)
Degeneration polyallylate
Type
Type mounting M2
Consumption Electric Current (mA)
20 or less
Light Sources (projection of light wavelength)
Red (650nm)
Detection Distance
5 to 30mm
Supply Voltage
Ripple (p-p) 10% less than DC12 to 24V +/- 10%
Using Periphery illuminanation (Lx)
Incandescent lamp: 5000 or less, sunlight: 10,000 or less
Vibration Resistance
300m / s 2 X, Y, Z each direction 0.5h or 10 to 2000Hz double amplitude 1.5mm
Operating Ambient Temperature (deg C)
Operation time:-25 to +55Reserving time:-40 to +70(No condensation, No freezing)
Response Time
Operation and return: each 1ms or less
Withstand Voltage
AC1000V 50/60Hz 1min
Material
Table \ 示窓: denaturation polyallylate
Dimensions (Height H x Width W x Depth D) (mm)
24x12x3.5
Detection Method
Diffuse
Cord Length (m)
2
Output
NPN output
Protection Circuit
Power supply and control output reverse connection protection, load short-circuit protection, mutual interference prevention function
Accessories
(M2x8), nut, spring washer, flat washer, manual + screw for mounting
Control Output
Load power supply voltage 26.4VDC following load current 50mA or less (residual voltage less than 2V 10 to 50mA (load current), 1V or less (load current less than 10mA)) open collector output type
Minimum Detecting Object
phi0.15mm (detection distance 10mm) (representative example)