Buy more than* S$200* and get FREE SHIPPING

  • Photoelectric Switch
  • Photoelectric Switch
  • Photoelectric Switch
  • Photoelectric Switch

Photoelectric Switch E3T-FT11 2M

5.00 (1)
Item.#
02088082
Mfr.#
E3T-FT11 2M
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance
1000m / s 2 X, Y, 3 times each direction Z
Ambient Humidity (% RH)
35-95 (However, you can no condensation): 35-85, Storage Operating:
Insulation Resistance (Mohm)
More than 20 (DC500V)
Material (case)
Polybutylene terephthalate
Protection Structure
IEC standard IP67
Detection Method
Transmission type (emitter + receiver)
Cord Length (m)
2
Output
NPN output
Connection Method
Code drawer type
Standard Detective Object (mm)
Opaque body of phi1.3 more
Light Sources (projection of light wavelength)
Red (650nm)
Detection Distance
500mm
Supply Voltage
Ripple (p-p) 10% less than DC12 to 24V +/- 10%
Consumption Electric Current (mA)
(: 10 or less, receiver: 20 or less projector) 30 or less
Using Periphery illuminanation (Lx)
Incandescent lamp: 5000 or less, sunlight: 10,000 or less
Vibration Resistance
300m / s 2 X, Y, Z each direction 0.5h or 10 to 2000Hz double amplitude 1.5mm
Operating Ambient Temperature (deg C)
Operation time:-25 to +55Reserving time:-40 to +70(No condensation, No freezing)
Response Time
Operation and return: each 1ms or less
Withstand Voltage
AC1000V 50/60Hz 1min
Material
Table \ 示窓: denaturation polyallylate
Operating Mode
Light-ON
Material (lens)
Degeneration polyallylate
Type
Type mounting M2
Angle of Beam Spread (degree)
Emitter: 3-25 receiver: 3 or more
Accessories
(: M2x14, flat: M2x8 Saidobiyu), nut, spring washer, flat washer, manual + screw for mounting
Control Output
Load power supply voltage 26.4VDC following load current 50mA or less (residual voltage less than 2V 10 to 50mA (load current), 1V or less (load current less than 10mA)) open collector output type
Minimum Detecting Object
phi1.3mm opaque body (typical example)
Protection Circuit
Power supply and control output reverse connection protection, load short-circuit protection
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a new production part of production line
5
From Japan
On 2017-11-29 15:01:10
There was no manufacturer stock (it was not available until the next summer) situation There was inventory in Monotaro san and it was very helpful. Earlier I also said that "There are monotaro san's" several times Let me start trading with this machine. We are expecting inventory correspondence from now on.
This review is about item#2088161.