Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fiber unit E32 series standard mounting / screw type
  • Fiber unit E32 series standard mounting / screw type
  • Fiber unit E32 series standard mounting / screw type

Fiber unit E32 series standard mounting / screw type E32-CC200 2M

Item.#
02088247
Mfr.#
E32-CC200 2M
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (detection surface)
Nickel-plated brass
Ambient Humidity
35 to 85%RH
Operating Ambient Temperature (deg C)
-40 to +70
Protection Structure
IEC standard IP67
Type
Special beam type / screw (M6)
Specification
Free cut possible
Detection Distance (mm)
And when using the (general-purpose type) 90 amp unit-type E3X-DA-S: High precision mode: 500 Standard mode: 300 high-speed mode: 200 fastest mode
Material (fiber)
Plastic (polyethylene-coated)
Tensile Strength (N)
29.4
Tightening Torque (N ? m)
0.98
Detection Method
Coaxial reflective
Fiber Length (m)
2
Allowable Bending Radius (mm)
R25
Minimum Detecting Object
It is the value when it is set to optimize the sensitivity and detection distance phi0.005mm standard mode.
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.