Fiber Sensor E32 Series Reflective E32-D11L 2M
(1)
Item.#
02088256
Mfr.#
E32-D11L 2M
Package Qty.
1PC
Ship pack of
1
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Fiber Length (m)
2
Specification
Free cut possible
Tensile Strength (N)
29.4
Tightening Torque (N ? m)
0.98
Type
Special beam type / screw (M6)
Operating Ambient Temperature (deg C)
-40 to +70
Material (fiber)
Plastic (polyethylene-coated)
Protection Structure
IEC standard IP67
Allowable Bending Radius (mm)
R25
Material (detection surface)
Nickel-plated brass
Ambient Humidity
35 to 85%RH
Detection Method
Reflective
Minimum Detecting Object
It is the value when it is set to optimize the sensitivity and detection distance phi0.005mm standard mode.
Detection Distance (mm)
When using the (general-purpose type) 110 amp unit-type E3X-DA-S: High precision mode: 650 Standard Mode: 400 high-speed mode: 260 fastest mode
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Detection of workpiece position during bonding operation
From Japan
On 2017-07-04 16:41:24
Sensor of Omron Corporation. Although it uses it other than this product, it is appealing to the extraordinary reliability not to be ashamed of the brand name. There are no particular improvement points.
Customers Who Bought This Item Also Bought
Top