Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fiber unit E32 series standard mounting / screw type
  • Fiber unit E32 series standard mounting / screw type
  • Fiber unit E32 series standard mounting / screw type

Fiber unit E32 series standard mounting / screw type E32-D11R 2M

Item.#
02088265
Mfr.#
E32-D11R 2M
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Tightening Torque (N ? m)
0.98
Detection Method
Reflective
Fiber Length (m)
2
Allowable Bending Radius (mm)
R1
Material (detection surface)
ADC
Ambient Humidity
35 to 85%RH
Detection Distance (mm)
And when using the (general-purpose type) 50 unit-type amplifier E3X-DA-S: High-resolution mode: 300 standard mode: 170 fast mode: 120 fastest mode
Material (fiber)
Plastic (vinyl chloride-coated)
Operating Ambient Temperature (deg C)
-40 to +70
Protection Structure
IEC standard IP67
Type
Standard type / screw (M6)
Specification
Free cut possible
Tensile Strength (N)
29.4
Minimum Detecting Object
It is the value when it is set to optimize the sensitivity and detection distance phi0.005mm standard mode.
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.