Buy more than* S$200* and get FREE SHIPPING

  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective

Fiber Sensor E32 Series Reflective E32-D21L 2M

Item.#
02088292
Mfr.#
E32-D21L 2M
Package Qty.
1PC
Ship pack of
1
55.58 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Humidity
35 to 85%RH
Detection Method
Reflective
Fiber Length (m)
2
Specification
Free cut possible
Minimum Detecting Object
It is the value when it is set to optimize the sensitivity and detection distance phi0.005mm standard mode.
Detection Distance (mm)
When using the (general-purpose type) 35 amp unit-type E3X-DA-S: High precision mode: 210 Standard Mode: 130 high-speed mode: 80 fastest mode
Type
Special beam type / screw (M4)
Tensile Strength (N)
9.8
Tightening Torque (N ? m)
0.78
Protection Structure
IEC standard IP67
Allowable Bending Radius (mm)
R10
Material (detection surface)
Nickel-plated brass
Operating Ambient Temperature (deg C)
-40 to +70
Material (fiber)
Plastic (polyethylene-coated)