Buy more than* S$200* and get FREE SHIPPING

  • Fiber unit E32 series standard mounting / screw type
  • Fiber unit E32 series standard mounting / screw type
  • Fiber unit E32 series standard mounting / screw type

Fiber unit E32 series standard mounting / screw type E32-D21R 2M

Item.#
02088301
Mfr.#
E32-D21R 2M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fiber Length (m)
2
Allowable Bending Radius (mm)
R1 (flexible fiber)
Material (detection surface)
Stainless steel (SUS304)
Ambient Humidity
35 to 85%RH
Operating Ambient Temperature (deg C)
-40 to +70
Protection Structure
IEC standard IP67
Detection Distance (mm)
When using the (general-purpose type) 8 unit-type amplifier E3X-DA-S: High precision mode: 50 Standard mode: 30 high-speed mode: 20 fastest mode
Material (fiber)
Plastic (polyethylene-coated)
Type
Standard type / small screw (M3)
Specification
Free cut possible
Tensile Strength (N)
9.8
Tightening Torque (N ? m)
0.78
Detection Method
Reflective
Minimum Detecting Object
It is the value when it is set to optimize the sensitivity and detection distance phi0.005mm standard mode.
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.