Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective

Fiber Sensor E32 Series Reflective E32-D32 2M

5.00 (1)
Item.#
02088326
Mfr.#
E32-D32 2M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
44.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tightening Torque (N ? m)
0.29
Protection Structure
IEC standard IP67
Allowable Bending Radius (mm)
R25
Tensile Strength (N)
9.8
Type
Special beam type / minute spot (variable)
Operating Ambient Temperature (deg C)
-40 to +70
Ambient Humidity
35 to 85%RH
Detection Method
Reflective
Fiber Length (m)
2
Material (detection surface)
Stainless steel (SUS304)
Material (fiber)
Plastic (polyethylene-coated)
Minimum Detecting Object
It is the value when it is set to optimize the sensitivity and detection distance phi0.005mm standard mode.
Detection Distance (mm)
E39-F3A when using form: 6 to 15 (phi.5 to 1mm spot diameter)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Detection of workpiece position during bonding operation
5
From Japan
On 2017-07-04 16:41:24
Sensor of Omron Corporation. Although it uses it other than this product, it is appealing to the extraordinary reliability not to be ashamed of the brand name. There are no particular improvement points.
This review is about item#2088387.