Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fiber unit E32 series standard mounting / cylindrical
  • Fiber unit E32 series standard mounting / cylindrical
  • Fiber unit E32 series standard mounting / cylindrical

Fiber unit E32 series standard mounting / cylindrical E32-D33 2M

Item.#
02088344
Mfr.#
E32-D33 2M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
77.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Fiber Length (m)
2
Detection Method
Reflective
Material (fiber)
Plastic (polyethylene-coated)
Specification
Free cut possible
Tensile Strength (N)
9.8
Tightening Torque (N ? m)
0.29
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Detecting Object
It is the value when it is set to optimize the sensitivity and detection distance phi0.005mm standard mode.
Operating Ambient Temperature (deg C)
-40 to +70
Protection Structure
IEC standard IP67
Allowable Bending Radius (mm)
R4
Material (detection surface)
Stainless steel (SUS304)
Ambient Humidity
35 to 85%RH
Detection Distance (mm)
High precision mode: 25 Standard mode: 16 high-speed mode: 10 fastest mode: 4 (form E3X-DA-S generic type when using
Type
Special beam type / diameter sleeve (phi0.8)