Buy more than* S$200* and get FREE SHIPPING

  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective

Fiber Sensor E32 Series Reflective E32-DC200F 2M

Item.#
02088387
Mfr.#
E32-DC200F 2M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.58 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Humidity
35 to 85%RH
Detection Method
Reflective
Fiber Length (m)
2
Specification
Free cut possible
Minimum Detecting Object
It is the value when it is set to optimize the sensitivity and detection distance phi0.005mm standard mode.
Detection Distance (mm)
When using the (general-purpose type) 22 amp unit-type E3X-DA-S: High precision mode: 130 standard mode: 80 high-speed mode: 50 fastest mode
Type
Standard type / screw with a small sleeve (M3)
Tensile Strength (N)
9.8
Tightening Torque (N ? m)
0.78
Protection Structure
IEC standard IP67
Allowable Bending Radius (mm)
R10
Material (detection surface)
Stainless steel (SUS304)
Operating Ambient Temperature (deg C)
-40 to +70
Material (fiber)
Plastic (polyethylene-coated)