Buy more than* S$200* and get FREE SHIPPING

  • Fiber unit E32 series standard mounting / screw type
  • Fiber unit E32 series standard mounting / screw type
  • Fiber unit E32 series standard mounting / screw type

Fiber unit E32 series standard mounting / screw type E32-T11R 2M

Item.#
02088405
Mfr.#
E32-T11R 2M
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tightening Torque (N m)
0.78
Standard Detective Object (mm)
Phi1.0
Protection Structure
IEC standard IP67
Type
Standard type / screw (M4)
Specification
Free cut possible
Tensile Strength (N)
29.4
Minimum Detecting Object
Phi0.005mm
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., * The minimum sensing object is the value (representative example) when set the detection distance and sensitivity to the optimum conditions in standard mode., This product is manufactured in Japanese standards. Please check the specification before you order., * The minimum sensing object is the value (representative example) when set the detection distance and sensitivity to the optimum conditions in standard mode.
Operating Ambient Temperature (deg C)
-40-+70
Detection Method
Transmission type
Fiber Length (m)
2
Allowable Bending Radius (mm)
R1 (flexible fiber)
Material (detection surface)
Brass nickel-plated
Ambient Humidity
35-85%RH
Detection Distance (mm)
High precision mode: 700 standard mode: 530 High-speed mode: 350 fastest mode: 14 when using the amplifier unit-type E3X over DA over S (general-purpose type)
Material (fiber)
Plastic (vinyl chloride-coated)