Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3CR-A

Solid-State Timer H3CR-A H3CR-A8E AC/DC24-48

4.44 (18)
Item.#
02088782
Mfr.#
H3CR-A8E AC/DC24-48
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Signal Input Time (sec)
0.05
Weight (g)
About 90
Output Type
Relay 2c (time-limit + instant)
Insulation Resistance (Mohm)
100 or more (by DC500V mega)
Time Specification
0.05s to 300h
Recovery Time
0.1s or less
Power Supply Voltage (V)
AC24 - 48 (50/60Hz) / DC24 - 48
Ambient Humidity
35 to 85%
Vibration Resistance (malfunction)
10 - 55Hz single amplitude 0.5mm 3 each direction 10min
Impulse Voltage(V)
Non-current-carrying metal parts between the exposed and 3k conductive part terminal:: 4.5k between power supply terminals
Vibration Resistance
10 - 55Hz single amplitude 0.75mm 3 directions of the 2h
Operating Time Variation
+/- (and 0.2% +/- 10ms or less +/- 1.2s, in 3s range) The following (a percentage of full scale) 0.2% or less
Release Voltage
10% of the supply voltage
Power Consumption
Relay ON / OFF time: about 0.9W (DC24V time)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Effect of Temperature
+/- (The 1% +/- 10ms or less +/- 1.2s, in 3s range) The following (a percentage of full scale) less than 1%
Time Base Range
4 stage switchable sec (seconds), min (minutes), hrs (time), selected from x 10h (time)
Operating Mode
Interval (Power Start) J:: A: ON-delay (power supply start) B2: (power start) E flicker on start one-shot output (power start)
Scale Type
Selected from the four-stage switchable 1.2,3,12,30
Control Output
(P level, reference value) (cosphi = 1) minimum applicable load DC5V 100mA AC250V/DC30 5A DC125V 0.15A resistance load
Storage Temperature Range (degree c)
-25 To 65 (with no freezing)
Electrostatic Yield Strength
Malfunction: 8kV, destruction: 15kV
Input Method
-
Pin Type
8
Maximum Time Scale
30x10hrs
Protection Structure
IP40 (panel surface portion)
Operating Temperature Range (deg C)
-10 To 55 (with no freezing)
Form
H3CR-A8E
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
48x81.6x48
Impact Resistance
3 times each 1000m / s 2 6 direction
Type
Contact output type 4 operating multi-
Input
-
Voltage Influence
+/- (and 0.2% +/- 10ms or less +/- 1.2s, in 3s range) (As a percentage of full scale) 0.2% or less
Lifespan
(1800 times / h AC250V 5A resistive load switching frequency) 100,000 times or more: mechanical (no load, 1800 times / h switching frequency) electrical 20 million times or more
Power Reset
The minimum power-supply cut-off time 0.1s
Withstand Voltage
AC2000V 50/60Hz 1min contact between different poles:: AC2000V 50/60Hz 1min non-continuous contact between circuit operation between the AC2000V 50/60Hz 1min control output: non-current-carrying metal parts between the current-carrying metal parts : AC1000V 50/60Hz 1min
Allowable Voltage Range
85-110% of the supply voltage (DC12V is 90-110%)
Setting Time
Scale number: (in hours) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 1.2, (10h) 1.2 - 12 3: (sec, min, hrs) 0.3 - 3, (10h) 3 - 30 12: (sec, min, hrs) 1.2 - 12, (10h) 12 - 120 30: (sec, min, hrs) 3 - 30, (10h) 30 - 300
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns/1micros rise 1ns) +/- 1.5kV, however, +/- 600V is no voltage between the input terminals
Set Error
The +/- +/- 50ms or less (a percentage of full scale) 5%
Impact Resistance (Malfunction)
3 times each in 100m / s 2 6 direction
Customer Reviews
5 star 12
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
I use it for chlorine injection in a large public bath.
5
From Japan
On 2017-09-18 10:28:44
Variation in the chlorine concentration in the large tub came out (automatic setting). Although I inspected variously, I exchanged it except for abnormality of the timer. The result is OK. It is cheap and saved.
This review is about item#20321656.
Purchase for replacement in case of failure
3
From Japan
On 2017-04-26 17:22:23
Purchased as a replacement part at the time of machine failure. As it is used at the time of replacement, stock status for now. Even if the hands are of the same model, the specifications are different, so it was a bit crazy to confirm the same thing. The exchange is about to be a while ahead.
This review is about item#35227227.
Machine repair
5
From Japan
On 2017-04-14 16:59:20
I used it for changing the timer of the plastic molding machine. Since it is made by Omron Corporation, there is no problem in quality, but sometimes there are times when pins break down due to low internal plastic pin strength when changing the number increments. I want you to improve.
This review is about item#2490266.
It is used for the delay-ON at the time of a power failure of a refrigerator or the like.
5
From Japan
On 2017-02-11 20:15:00
Because it was due to staying ON for more than 10 years at Dire - ON, it was replaced once it became OFF and it was replaced, so I replaced it. After that it became fine. With this, I think that another ten years will be fine.
This review is about item#20321656.
Expansion to control panel
5
From Japan
On 2015-08-21 10:51:26
Installation and operation were both good.
This review is about item#02490232.
Timer for industrial machinery
5
From Japan
On 2015-05-29 09:45:08
There are no particular problems with goods. Even substitute items are found and it is saved. Also, it will be very helpful to arrive the next day.
This review is about item#02490266.
Used for time limit of drainage.
5
From Japan
On 2014-10-22 13:21:27
It worked very well.
This review is about item#02490232.
Exchange
5
From Japan
On 2014-10-10 16:14:05
It is compatible with old one and it was able to be replaced immediately
This review is about item#02490266.
B2 mode, intermittent air blow use
5
From Japan
On 2014-05-21 09:49:06
The price is cheaper than the twin timer. Other 1) It is good to have instantaneous contact in interval mode. 2) I would like to think about various ways of using power, start and gate.
This review is about item#02490232.
Agricultural irrigation equipment
4
From Japan
On 2014-03-15 15:51:58
It was good that I could replace myself the same as used for agricultural irrigation equipment.
This review is about item#02490232.